150PLUSF20 - #150 Shot F20

Nvent Erico

  • $29.69 (Each)
  • $29.69 (Each)

  • $296.90 (Per 10)

Availability: In Stock Locally
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
150PLUSF20
Manufacturer
Nvent Erico
Manufacturer's Part Number
150PLUSF20
Description
#150 Shot F20
Welding Material, Copper Oxide/Aluminum, 1/2 In Rod Size, 0.059 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121457 - Exothermic connector
UPC/EAN/GTIN
782856512868 / 8711893032185 / 00782856512868
Weight per unit
0.059 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.69 (Each)
Standard Packaging
$296.90 (Per 10)
Resources
Images
 
 
150PLUSF20 - Small Image
 
150PLUSF20 - Large Image
 
150PLUSF20 - Large Image
Other Links
 
 
150PLUSF20 - Other
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
Copper Oxide/Aluminum
Descriptions
extra long description
NVENT EFS 150PLUSF20 WELDING MATERI
Short Description
#65 Welding Material, F20
Product Type
Welding Material
Long Description
Welding Material, Copper Oxide/Aluminum, 1/2 in Rod Size, 0.059 lb
Special Features
Primarily Used in Grounding and Bonding Applications
Description
#150 SHOT F20
Additional Information
accessory type
Welding Material
Rod Size
1/2 in
for use with
Ground Rod
package quantity
1 CT;10 PK
Standards Met
cULus Listed
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
150PLUSF20
Brand
nVent ERICO
sub brand
ERICO
GTIN
00782856512868
UPC
782856512868
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
GROUNDING
Packaging
Weight
0.059 lb
Weight per each
0.059
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus®
Application
Grounding and Bonding
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat