DM1342D2NBS20S - DM1 Pro 3PH 480V FR1 1HP 2.2A CT Noemc

Eaton

  • $696.79 (Each)
  • $696.79 (Each)
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
DM1342D2NBS20S
Manufacturer
Eaton
Manufacturer's Part Number
DM1-342D2NB-S20S
Description
DM1 Pro 3PH 480V FR1 1HP 2.2A CT Noemc
Eaton Powerxl DM1 Micro Variable Frequency Drive, Three-Phase, 400 V, 2.2 A, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 and Ethernet I/P, Modbus TCP Onboard
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
786689349226 / 00786689349226
Weight per unit
4.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$696.79 (Each)
Resources
Images
 
 
DM1342D2NBS20S - Small Image
 
DM1342D2NBS20S - Large Image
 
DM1342D2NBS20S - Large Image
 
DM1342D2NBS20S - Large Image
Attachments
 
 
DM1342D2NBS20S - Specification Sheet
Other Links
 
 
DM1342D2NBS20S - Other
 
DM1342D2NBS20S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
2.83
Height
5.98
Depth
7.03
Descriptions
Long Description
Eaton PowerXL DM1 micro variable frequency drive, Three-phase, 400 V, 2.2 A, Internal brake chopper, Multi segment LCD display, IP20, ST0 SIL2 and ethernet I/P, Modbus TCP onboard
Product Type
DM1 Pro 3PH 480V FR1 1HP 2.2A CT Noemc
extra long description
ETN DM1-342D2NB-S20S DM1 PRO 3PH 48
Features
Eaton's PowerXL DM1 Micro drives are engineered for today’s demanding OEM applications. With an industry leading energy efficiency algorithm, short-circuit current rating flexibility and robust design, the DM1 offers customers increased efficiency, safety and reliability.
Description
DM1 PRO 3PH 480V FR1 1HP 2.2A CT NOEMC
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DM1-342D2NB-S20S
GTIN
00786689349226
UPC
786689349226
Taxonomies, Classifications, and Categories
Type
Micro variable frequency drive
Category Description
DRIVES
Packaging
Weight per each
4.45
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat