M22IY1PG - Surface Mount Enclosure 1-Element Yel

Eaton

  • $64.81 (Each)
  • $64.81 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M22IY1PG
Manufacturer
Eaton
Manufacturer's Part Number
M22-IY1-PG
Description
Surface Mount Enclosure 1-Element Yel
Eaton M22 Surface Mounting Enclosure For M22 Emergency Stop Modular Pushbuttons, 22.5 MM, Non-Illuminated, IP67, IP69K, Nema 4X, 13, Base: Black, Enclosure: Yellow
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685276687 / 00786685276687
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.81 (Each)
Resources
Images
 
 
M22IY1PG - Small Image
 
M22IY1PG - Large Image
 
M22IY1PG - Large Image
 
M22IY1PG - Large Image
Attachments
 
 
M22IY1PG - Specification Sheet
Tech Bulletins
 
 
M22IY1PG - Tech Bulletin
Other Links
 
 
M22IY1PG - Other
 
M22IY1PG - Other
 
M22IY1PG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
22.5 mm
Depth
3
Height
3
Width
3
Descriptions
Description
SURFACE MOUNT ENCLOSURE 1-ELEMENT YEL
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
Surface Mount Enclosure 1-Element Yel
extra long description
ETN M22-IY1-PG SURFACE MOUNT ENCLOS
Long Description
Eaton M22 Surface Mounting Enclosure for M22 Emergency Stop Modular Pushbuttons, 22.5 mm, Non-illuminated, IP67, IP69K, NEMA 4X, 13, Base: Black, Enclosure: Yellow
Special Features
One-element
Manufacturer Information
Manufacturers Part Number
M22-IY1-PG
Brand
Eaton
GTIN
00786685276687
UPC
786685276687
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Pushbutton accessory
Packaging
Weight per each
0.32
Carton
1
Uses, Certifications, and Standards
standard
CCC Marked,Lloyd's Register Certified,CSA Certified,Bureau Veritas,CE Marked,GoST-R
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Aftermarket
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat