R5A3040U - UL508 A-Frame 3-Pole 40AMP NF Rotary Disconnect

Eaton

  • $119.33 (Each)
  • $119.33 (Each)
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
R5A3040U
Manufacturer
Eaton
Manufacturer's Part Number
R5A3040U
Description
UL508 A-Frame 3-Pole 40AMP NF Rotary Disconnect
Eaton Rotary Disconnect Switch, 40 A, Non-Fusible, Three-Pole, Rotary Switch, R5 Series, 600 V
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Non-Fusible Disconnect Safety Mark as Incorrect
Suggest a New Category
Classification
Rotary Disconnects
UNSPSC
N/A
UPC/GTIN
786685402888 / 00786685402888
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$119.33 (Each)
Resources
Images
 
 
R5A3040U - Large Image
 
R5A3040U - Large Image
 
R5A3040U - Large Image
 
R5A3040U - Small Image
 
R5A3040U - Video
Other Links
 
 
R5A3040U - Other
 
R5A3040U - Other
 
R5A3040U - Other
 
R5A3040U - Other
Brochures
 
 
R5A3040U - Brochure
Attachments
 
 
R5A3040U - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
Three-pole
amperage rating
40A
Voltage Rating
600 V
Descriptions
Description
UL508 A-FRAME 3-POLE 40AMP NF ROTARY DISCONNECT
Features
Eaton's full-range of rotary disconnects offers a compact, economical, and high-quality choice for switching and isolation spanning a range from 16A - 1200A. The R5 Series of switches are UL 508 listed devices, suitable for use as motor disconnects. The R9 offering consists of UL 98 listed fusible and non-fusible products that may be used for service entrance, or anywhere a local means of disconnect is needed or required.
Product Type
UL508 A-Frame 3P 40A NF Rotary Disc
extra long description
ETN R5A3040U UL508 A-FRAME 3P 40A N
Long Description
Eaton rotary disconnect switch, 40 A, Non-fusible, Three-pole, Rotary switch, R5 Series, 600 V
Additional Information
media
Yes
dimensions
2.5700 IN X 1.7700 IN X 3.3500 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
R5A3040U
GTIN
00786685402888
UPC
786685402888
Taxonomies, Classifications, and Categories
Category Description
Rotary Disconnects
Type
ROTARY DISCONNECT SWITCH
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
standard
IEC Rated,UL 508,EN Listed,CSA Certified,CCC Marked
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat