XTPR025DC1 - MMP Rotary Frame D Class 10 16-25a

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XTPR025DC1
Manufacturer
Eaton
Manufacturer's Part Number
XTPR025DC1
Description
MMP Rotary Frame D Class 10 16-25a
MMP Rotary Frame D Class 10 16-25a
Slang Terms

Suggest a New Term
Categories
Motor Controls - Motor Starter Protectors Mark as Incorrect
Suggest a New Category
Classification
Three Phase Manual Starters
UNSPSC
39121521 - Motor starter controls
UPC/EAN/GTIN
015081548396 / 4015081548392 / 04015081548392
Weight per unit
2.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
XTPR025DC1 - Small Image
 
XTPR025DC1 - Large Image
Attachments
 
 
XTPR025DC1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
25 AMPERE
Dimensions and Weight
Size
FRAME 55 MM
Descriptions
Long Description
MANUAL MOTOR PROTECTOR, MOTOR PROTECTOR TYPE; FRAME 55 MM SIZE; 25 AMPERE CURRENT RATING; OPEN ENCLOSURE TYPE; IEC CONSTRUCTION STANDARD
Additional Information
APPROVAL UL 508, CSA, CE
Commodity Description
MOTOR STARTER PROTECTORS
Product Type
Manual Motor Protector
extra long description
MOTOR PROTECTOR TYPE; FRAME 55 MM SIZE; 25 AMPERE CURRENT RATING; OPEN ENCLOSURE TYPE; IEC CONSTRUCTION STANDARD; BIMETALLIC AMBIENT TEMPERATURE COMPENSATED MANUAL RESET CLASS 10, 3 PHASE ADJUSTABLE FULL LOAD CURRENT RANGE 16 TO 25 AMPERE OVERLOADS; 7 1/2 HP AT 200/240 V, 20 HP AT 480 V, 25 HP AT 600 V 3 PHASE HP/VOLTS; ON/OFF ROTARY HANDLE OPERATOR; APPROVAL UL 508, CSA, CE; XTPR MODEL
Description
MMP ROTARY FRAME D CLASS 10 16-25A
Additional Information
3 Phase HP/Volts
7 1/2 HP AT 200/240 V, 20 HP AT 480 V, 25 HP AT 600 V
Overloads
BIMETALLIC AMBIENT TEMPERATURE COMPENSATED MANUAL RESET CLASS 10, 3 PHASE ADJUSTABLE FULL LOAD CURRENT RANGE 16 TO 25 AMPERE
Construction Standard
IEC
Operator
ON/OFF ROTARY HANDLE
Enclosure Type
Open
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Model
XTPR
Manufacturers Part Number
XTPR025DC1
GTIN
04015081548392
UPC
015081548396
Taxonomies, Classifications, and Categories
Type
MOTOR PROTECTOR
Category Description
THREE PHASE MANUAL STARTERS
Packaging
Weight per each
2.8