DG221NGB - 30A/2P GD Fusible Safety Switch W/Neut 120/240V Ne

Eaton

  • $112.08 (Each)
  • $112.08 (Each)

In-Stock: 1 available locally (Searcy, AR) ( change location)
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
DG221NGB
Manufacturer
Eaton
Manufacturer's Part Number
DG221NGB
Description
30A/2P GD Fusible Safety Switch W/Neut 120/240V Ne
Safety Switch, 30 A, 240 V Ac, 2 Poles, 3 Wires, 3 W, Class H Fuse, Painted Steel (Enclosure) Material, 6.38 In Overall Length, 6.88 In Overall Width, 10.69 In Overall Height, Fusible, 6 LB
Slang Terms

Suggest a New Term
Categories
General Duty Safety Switches - Fusible General Duty Safety SW Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113120171 / 00782113120171
Weight per unit
5.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$112.08 (Each)
Stock Availability
Searcy
1 (Check another store)
Little Rock
2
All Stores
364
Resources
Images
 
 
DG221NGB - Small Image
 
DG221NGB - Large Image
 
DG221NGB - Large Image
 
DG221NGB - Video
Specifications Sheets
 
 
DG221NGB - Specification Sheet
Attachments
 
 
DG221NGB - Specification Sheet
Brochures
 
 
DG221NGB - Brochure
Other Links
 
 
DG221NGB - Other
 
DG221NGB - Other
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
240 V ac
Number of Wires
3
Material
Painted Steel (Enclosure)
Current Rating
30 A
Poles
2
amperage rating
30
Dimensions and Weight
Overall Length
6.38 in;162.1 mm
Height
10.23
Width
6.1
Depth
6.89
Descriptions
Product Type
Safety Switch
Long Description
Safety Switch, 30 A, 240 V ac, 2 Poles, 3 Wires, 3 W, Class H Fuse, Painted Steel (Enclosure) Material, 6.38 in Overall Length, 6.88 in Overall Width, 10.69 in Overall Height, Fusible, 6 lb
Features
Eaton's general duty cartridge fuse safety switches offer premium function and safety features. They have ample wiring space, visible double break rotary blade mechanisms, a side opening door on all enclosures, interlocking mechanism to prevent easy access when the switch is in the ON position, and clearly visible ON/OFF indication. With class H or R fuses, they can be used on systems capable of delivering 10,000 or 100,000 amperes rms symmetrical, respectively.
Short Description
Safety Switch, 30 A, 3 Wires, 600V, 3 Poles, NEMA 1
Description
30A/2P GD FUSIBLE SAFETY SWITCH W/NEUT 120/240V NE
extra long description
ETN DG221NGB 30A/2P GD FSBL SftySw
Additional Information
Power Rating
3 W
Fuse Type
Class H Fuse
Enclosure Type
Nema 1
Overall Width
6.88 in;174.8 mm
Overall Height
10.69 in;271.5 mm
Fusible/Non Fusible
Fusible
Standards Met
Ul Listed
Made in USA
yes
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DG221NGB
GTIN
00782113120171
UPC
782113120171
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Cartridge fuse safety switch
Packaging
Weight
6 lb;2.724 kg
Weight per each
5.5
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 364

Location search:

* All prices subject to change.

Begin Live Chat