090168809 - 6' Wire Range Cord 50a

Cables & Cords

  • $61.79 (Per Foot)
  • $61.79 (Per Foot)

  • $370.74 (Per 6 Feet)

  • $741.48 (Per 12 Feet)

In-Stock: 2 available locally (Amarillo, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
090168809
Manufacturer
Cables & Cords
Manufacturer's Part Number
9126SW8809
Description
6' Wire Range Cord 50a
Portable Cord Set, #6 Awg;#8 Awg Conductor Size, Copper Conductor Material, PVC Insulation Material, 50 A, Gray, 3 Conductors, 6 FT Overall Length, 2.3332 LB/MFT
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Cord Sets [Dryer & Range Cords & Booster Cables)
UNSPSC
26121536 - Extension cord
UPC/GTIN
029892091262 / 00029892091262
Weight per unit
2.3332 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$61.79 (Per Foot)
Carton
$370.74 (Per 6 Feet)
Standard Packaging
$741.48 (Per 12 Feet)
Stock Availability
Amarillo
2 Feet (Check another store)
All Stores
694 Feet
Resources
Images
 
 
090168809 - Large Image
 
090168809 - Small Image
 
090168809 - Large Image
 
090168809 - Large Image
 
090168809 - Large Image
Attachments
 
 
090168809 - Specification Sheet
Other Links
 
 
090168809 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#6 AWG;#8 AWG
Current Rating
50 A
connection
10-30P
Number of Conductors
3
amperage rating
30
Voltage Rating
5 +/-1 mA
Material, Color, and Finish
Conductor Material
Copper
Insulation Material
PVC
Color
Gray
Jacket Material
PVC
Dimensions and Weight
Overall Length
6 ft
Length
6
Descriptions
Description
6' WIRE RANGE CORD 50A
Product Type
Portable Cord Set
Long Description
Portable Cord Set, #6 AWG;#8 AWG Conductor Size, Copper Conductor Material, PVC Insulation Material, 50 A, Gray, 3 Conductors, 6 ft Overall Length, 2.3332 lb/mft
Short Description
6 ft Portable Cord Set, 8/3 AWG, Copper Conductor
extra long description
SWC 9126SW8809 CORD, DRYER 10/3 30A
Additional Information
Standards Met
UL MA
Made in USA
yes
Resistance
-20 to +60 C
outside diameter
0.57
strands
104/30
core
PVC
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
9126SW8809
GTIN
00029892091262
UPC
029892091262
Taxonomies, Classifications, and Categories
Category Description
CORD SETS [DRYER & RANGE CORDS & BOOSTER CABLES)
Type
Cord Set
Packaging
Weight
2.3332 lb/mft
Package Type
Carton
Weight per foot
2.3332
Carton
6
Package
12
Uses, Certifications, and Standards
nema rating
NEMA 10-50P
Application
Electrical
Temperature Rating
-20 to +60 C
standard
UL817
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 694 Feet

Location search:
These alternate items can be purchased instead of 090168809.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 090168809.

6' Wire Range Cord 50a
  • Our Part #: 090168909
  • Amarillo Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 12 Feet ($741.48) ·
090168909 - Cables & Cords

Amarillo Availability: In Stock

Total Availability: In Stock

Book Price

$61.79

Per Foot

QTY:
Feet
Add
6/2-8/1 50A RNG Gry 6' 6PK
  • Our Part #: 9016SW8809
  • Amarillo Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 9016SW8809
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 6 Feet ($370.74) ·
9016SW8809 - Cables & Cords

Amarillo Availability: In Stock

Total Availability: In Stock

Book Price

$61.79

Per Foot

QTY:
Feet
Add
6' Wire Range Cord 50a
  • Our Part #: 05606.63.10
  • Amarillo Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($61.79) ·
05606.63.10 - Cables & Cords

Amarillo Availability: In Stock

Total Availability: In Stock

Book Price

$61.79

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat