02085 - 6OZ Pressurized Tube Di-Electric Grease Non-Curing

CRC

  • $28.73 (Each)
  • $28.73 (Each)

  • $344.76 (Per 12)
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
02085
Manufacturer
CRC
Manufacturer's Part Number
2085
Description
6OZ Pressurized Tube Di-Electric Grease Non-Curing
Non-Curing Silicone Compound Used For Electrical Sealing, Lubricating, Protecting and Insulating. Waterproofs Electrical Connections and Components. Improves Electrical Performance In Adverse Weather Conditions. 3.3 WT Oz Tube
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Aerosols
UNSPSC
15121901 - Silicone grease
UPC/GTIN
078254020853 / 00078254020853
Weight per unit
0.8333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.73 (Each)
Standard Packaging
$344.76 (Per 12)
Resources
Images
 
 
02085 - Small Image
 
02085 - Large Image
 
02085 - Large Image
Specifications Sheets
 
 
02085 - Specification Sheet
 
02085 - Specification Sheet
Other Links
 
 
02085 - Other
Attachments
 
 
02085 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Base Type
Silicone
Color
Off-White
Dimensions and Weight
Size
6
Descriptions
Product Type
Electric Grease
Description
6OZ PRESSURIZED TUBE DI-ELECTRIC GREASE NON-CURING
Features
Non-curing silicone compound used for electrical sealing, lubricating, protecting and insulating. Waterproofs electrical connections and components. Improves electrical performance in adverse weather conditions.
Short Description
Electric Grease, 6 oz Pressurized Tube, Off-White
extra long description
CRC 02085 Dielectric Grease 3.3 Wt
Long Description
Non-curing silicone compound used for electrical sealing, lubricating, protecting and insulating. Waterproofs electrical connections and components. Improves electrical performance in adverse weather conditions. 3.3 Wt Oz Tube
Special Features
Safe on Most Plastics
Additional Information
Container Capacity
6 oz
Container Type
Pressurized Tube
Physical Form
Paste
Composition
Polydimethylsiloxane;Amorphous Fumed Silica;Nitrogen;Polytetrafluoroethylene
odor
Mild Odor
Dielectric Strength
>450 V/Mil
specific gravity
0.97
Flash Point
>575 °F;>300 °C
Operating Temperature Range
-70 to 400 °F;-56.7 to +204.4 °C
Standards Met
SAE-AS-8660;FDA-CFR-21-178.3570;NSF H1
package quantity
12 per CA;120 CA/PL
Temperature Range
-70 to 400
flammability
Non-Flammable
Base
Silicone
Manufacturer Information
Manufacturers Part Number
2085
Brand
CRC Industries, Inc.
GTIN
00078254020853
UPC
078254020853
Taxonomies, Classifications, and Categories
Category Description
AEROSOLS
Type
Silicone Grease
Packaging
Weight
1.2 lb
Weight per each
0.8333
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Electrical Panel;Outdoor Lighting;Scoreboard;Traffic Light;High Voltage Pole;Transformer;Disconnect;Switching Mechanism;Electrical Contact;Spark Plug;Battery Terminal;Fastener;O-Ring;Rubber and Plastic Part
standard
RoHS Compliant, NSF H1 Registered, Mil-C-21567A (DM-2),Mil-S-8660 (DM-3)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat