DS415A - Control Station Cover

Eaton

  • $263.13 (Each)
  • $263.13 (Each)
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
DS415A
Manufacturer
Eaton
Manufacturer's Part Number
DS415A
Description
Control Station Cover
Eaton Crouse-Hinds Series Eds Manual Motor Switch Cover, Feraloy Iron Alloy, Used With Eds Series Motor Starter Control Stations, Start and Stop Nameplate
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
782274234380 / 00782274234380
Weight per unit
2.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$263.13 (Each)
Resources
Tech Bulletins
 
 
DS415A - Tech Bulletin
Attachments
 
 
DS415A - Specification Sheet
Images
 
 
DS415A - Large Image
 
DS415A - Large Image
 
DS415A - Large Image
 
DS415A - Small Image
Other Links
 
 
DS415A - Other
 
DS415A - Other
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
FERALOY IRON ALLOY
Shape
Rectangular
Material, Color, and Finish
Color
Natural
Descriptions
Product Type
DS Manual Motor Starter Switch Cover
Description
CONTROL STATION COVER
extra long description
CRS-H DS415A DS MANUAL MOTOR STARTE
Features
EDS manual motor starters from Eaton's Crouse-Hinds Division are used to provide motor running protection and manual starting and stopping for manual starting of small AC/DC motors.
Long Description
Eaton Crouse-Hinds series EDS manual motor switch cover, Feraloy iron alloy, Used with EDS series motor starter control stations, Start and Stop nameplate
Special Features
Less Contact
Additional Information
dimensions
5.0900 IN X 3.5000 IN X 2.0000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
DS415A
GTIN
00782274234380
UPC
782274234380
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
Manual motor switch cover
Packaging
Weight per each
2.3
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat