FMVA13LCYUNV3476 - 112W 347-480V Epoxy PDWR 13100LM Led Flood

Eaton

  • $6780.98 (Each)
  • $6,780.98 (Each)
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
FMVA13LCYUNV3476
Manufacturer
Eaton
Manufacturer's Part Number
FMVA13LCY-UNV34-76
Description
112W 347-480V Epoxy PDWR 13100LM Led Flood
Eaton Crouse-Hinds Series Champ Fmva Led Floodlight, Cool White, Dimmable Driver, 3/4" Entry, 400W Equivalent, Heat and Impact Resistant Glass Lens, 13000 Lumens, 143 LM/W, Die Cast Aluminum, Yoke Mount, 347-480 Vac, 95W, 7X6 Optics
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
662276885134 / 00662276885134
Weight per unit
35.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6,780.98 (Each)
Resources
Tech Bulletins
 
 
FMVA13LCYUNV3476 - Tech Bulletin
Other Links
 
 
FMVA13LCYUNV3476 - Other
 
FMVA13LCYUNV3476 - Other
 
FMVA13LCYUNV3476 - Other
 
FMVA13LCYUNV3476 - Other
Attachments
 
 
FMVA13LCYUNV3476 - Specification Sheet
Brochures
 
 
FMVA13LCYUNV3476 - Brochure
Images
 
 
FMVA13LCYUNV3476 - Large Image
 
FMVA13LCYUNV3476 - Large Image
 
FMVA13LCYUNV3476 - Large Image
 
FMVA13LCYUNV3476 - Small Image
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
CRS-H FMVA13LCY-UNV34-76 LED FLOOD
Description
112W 347-480V EPOXY PDWR 13100LM LED FLOOD
Product Type
Led Flood Cool Glass Lens 347-480 Vac
Features
Crouse-Hinds series Champ FMVA LED floodlights are designed to provide full-spectrum, crisp, white light in Class I and Class II hazardous areas. Eleven versions of the Champ FMVA are available, ranging from 3,000 to 50,000 lumens, providing a reliable and long-life solution for a wide range of floodlighting applications. Champ FMVA LED floodlights are certified for use in NEC, CEC and IEC hazardous locations, providing a single solution for applications around the world. These floodlights are ideal for
Long Description
Eaton Crouse-Hinds series Champ FMVA LED floodlight, Cool white, Dimmable driver, 3/4" entry, 400W equivalent, Heat and impact resistant glass lens, 13000 lumens, 143 lm/W, Die cast aluminum, Yoke mount, 347-480 Vac, 95W, 7x6 optics
Additional Information
dimensions
15.5000 IN X 7.0000 IN X 12.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FMVA13LCY-UNV34-76
GTIN
00662276885134
UPC
662276885134
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight per each
35.7
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat