LBY35SA - 1" 90D Conduit Elbow

Eaton

  • $87.87 (Each)
  • $87.87 (Each)

  • $439.35 (Per 5)
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
LBY35SA
Manufacturer
Eaton
Manufacturer's Part Number
LBY35 SA
Description
1" 90D Conduit Elbow
Eaton Crouse-Hinds Series Condulet Lby Elbow, Rigid/Imc, Copper-Free Aluminum, 90°, 1"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274277073 / 00782274277073
Weight per unit
0.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.87 (Each)
Standard Packaging
$439.35 (Per 5)
Resources
Tech Bulletins
 
 
LBY35SA - Tech Bulletin
Attachments
 
 
LBY35SA - Specification Sheet
Images
 
 
LBY35SA - Large Image
 
LBY35SA - Large Image
 
LBY35SA - Large Image
 
LBY35SA - Small Image
Other Links
 
 
LBY35SA - Other
 
LBY35SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Finish
Untreated
Descriptions
Description
1" 90D CONDUIT ELBOW
Product Type
1 Lby Al Elbow CVR
Long Description
Eaton Crouse-Hinds series Condulet LBY elbow, Rigid/IMC, Copper-free aluminum, 90°, 1"
extra long description
CRS-H LBY35 SA 1 LBY AL ELBOW CVR
Features
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit
Additional Information
dimensions
2.5000 IN X 2.5000 IN X 3.2500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LBY35 SA
GTIN
00782274277073
UPC
782274277073
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
ELBOW
Packaging
Weight per each
0.59
Carton
1
Package
5
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat