PVMA5LUNV1 - 48W, 120-277V Pvma Led, Mount Not Included

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PVMA5LUNV1
Manufacturer
Eaton
Manufacturer's Part Number
PVMA5L/UNV1
Description
48W, 120-277V Pvma Led, Mount Not Included
Eaton Crouse-Hinds Series Champ Pro Pvma Led Light Fixture, Cool White, 150W MH, 50/60 HZ, Heat and Impact Resistant Glass Lens, 5000 Lumens, 122 LM/W, Die Cast Aluminum, No Mounting Module, Type V Optics, >0.90 PF, 48W
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN
662276826236 / 0662276826236 / 00662276826236
Weight per unit
13.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
PVMA5LUNV1 - Specification Sheet
Tech Bulletins
 
 
PVMA5LUNV1 - Tech Bulletin
Brochures
 
 
PVMA5LUNV1 - Brochure
Other Links
 
 
PVMA5LUNV1 - Other
 
PVMA5LUNV1 - Other
Images
 
 
PVMA5LUNV1 - Large Image
 
PVMA5LUNV1 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
48W,120-277V PVMA LED,MOUNT NOT INCLUDED
Long Description
Eaton Crouse-Hinds series Champ Pro PVMA LED light fixture, Cool white, 150W MH, 50/60 Hz, Heat and impact resistant glass lens, 5000 lumens, 122 lm/W, Die cast aluminum, No mounting module, Type V optics, >0.90 PF, 48W
Product Type
LT Less Mount 5000 Lumen
extra long description
CRS-H PVMA5L/UNV1 LT LESS MOUNT 500
Features
Champ Pro PVMA low bay LED fixtures from Eaton's Crouse-Hinds Division are engineered to provide maintenance-free illumination in the most demanding environments. The Champ Pro PVMA features a compact, high efficacy design with custom Type V optics to ensure maximum efficiency and mounting flexibility, including the ability to retrofit the Crouse-Hinds installed base to service both LED upgrades and new projects. The compact and lightweight PVMA LED is available in 5,000 and 7,500 lumen models. It is de
Additional Information
dimensions
10.1800 IN X 10.1800 IN X 7.1000 IN
Manufacturer Information
Manufacturers Part Number
PVMA5L/UNV1
Brand
Eaton
GTIN
00662276826236
UPC
662276826236
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
Light fixture
Packaging
Weight per each
13.2
Carton
1
Uses, Certifications, and Standards
standard
IFFX.E502234
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat