TEKHW1034 - #10 X 3/4'' HWH Self Drilling Screw

LH Dottie

  • $19.68 (Per 100)
  • $0.20 (Each)

  • $19.68 (Per 100)

Availability: In Stock Locally
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
TEKHW1034
Manufacturer
LH Dottie
Manufacturer's Part Number
TEKHW1034
Description
#10 X 3/4'' HWH Self Drilling Screw
Self Drilling Screw, Steel, Hex Head, 3/4 In Length, Zinc Plated, #10 Awg Diameter, Hex Drive, 5/16 In Drive Size, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161528 - Self drilling screw
UPC/GTIN
781002175308 / 00781002175308
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.20 (Each)
Carton
$19.68 (Per 100)
Resources
Images
 
 
TEKHW1034 - Small Image
 
TEKHW1034 - Large Image
 
TEKHW1034 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
#10 AWG
Size
#10 x 3/4 IN
Length
3/4
Descriptions
Product Type
Self Drilling Screw
Long Description
Self Drilling Screw, Steel, Hex Head, 3/4 in Length, Zinc Plated, #10 AWG Diameter, Hex Drive, 5/16 in Drive Size, 0.01 lb
Features
Self Drilling, Invincibox(TM) Up to 2 Inch, Tuff Pack
Short Description
Self Drilling Screw, Steel, Zinc Plated, 3/4 in, #10, Hex, 100 CT
extra long description
DOTTIE TEKHW1034 10 X 3/4 Hex Washe
Special Features
Features: Self Drilling, Invincibox Up to 2 Inch, Tuff Pack
Description
#10 X 3/4'' HWH SELF DRILLING SCREW
Additional Information
Head Style
Hex
package quantity
100 CT
Drive Type
Hex
Drive Size
5/16 in
Thread Size
#10
Hex Size
5/16
Head Type
Hex Washer
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
TEKHW1034
GTIN
00781002175308
UPC
781002175308
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Washer Head Self Drilling Screw
Availability
minimum qty
100
Packaging
Weight
0.01 lb
Weight per each
0.006
Carton
100
Uses, Certifications, and Standards
Application
For Removing Metal And Can Be Used In Heavier Gauge Metals
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat