LT560WH6935 - *Discontinued* 6" 10W Led Retro 35K

Halo

  • $9.99 (Each)
  • $9.99 (Each)

  • $59.94 (Per 6)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT560WH6935
Manufacturer
Halo
Manufacturer's Part Number
LT560WH6935
Description
*Discontinued* 6" 10W Led Retro 35K
Retrofit Module-Trim, 120 V Ac, 0.085 to 0.089 A, 9.6 W, Matte White, Recessed Mount, 7.75 In Length, 9 In Width, 3.375 In Height, 1.1 LB
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083762910 / 00080083762910
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.99 (Each)
Standard Packaging
$59.94 (Per 6)
Stock Availability
New Braunfels
4 (Check another store)
San Antonio RDC
0
All Stores
15
Resources
Images
 
 
LT560WH6935 - Small Image
 
LT560WH6935 - Large Image
 
LT560WH6935 - Large Image
Attachments
 
 
LT560WH6935 - Specification Sheet
 
LT560WH6935 - Specification Sheet
Brochures
 
 
LT560WH6935 - Brochure
Other Links
 
 
LT560WH6935 - Other
 
LT560WH6935 - Other
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
120 V ac
Current Rating
0.085 to 0.089 A
Wattage
9.6 W
amperage rating
0.085 to 0.089
Number of Lamps
1
Lamp Type
LED
Ballast Type
N/A
Material, Color, and Finish
Color
Matte White
Style
(blank)
Dimensions and Weight
Height
3.375 in
Descriptions
Product Type
Retrofit Module-Trim
Features
The Halo LT560 is an LED Baffle-Trim Module for 5” and 6” aperture recessed downlights;suitable for new construction, remodel and retrofit installation. The LT560 is UL Certified for use with Halo and All-Pro, and is UL Certified for use with other compatible 5” and 6” housings. Precision construction makes any housing AIR-TITE for added HVAC savings and code compliance.
Long Description
Retrofit Module-Trim, 120 V ac, 0.085 to 0.089 A, 9.6 W, Matte White, Recessed Mount, 7.75 in Length, 9 in Width, 3.375 in Height, 1.1 lb
Short Description
Retrofit Module-Trim, 120 VAC, Recessed, 5000K
Special Features
High-Efficacy Led with Integral Driver - Dimmable
Description
*DISCONTINUED* 6" 10W LED RETRO 35K
Additional Information
for use with
Insulated Ceiling and Non- Insulated Ceiling Rated Housings
Mounting Type
Recessed Mount
Standards Met
UL Listed;RoHS Complaint
package quantity
1 CT;6 Pk
Manufacturer Information
Brand
HALO
Manufacturers Part Number
LT560WH6935
sub brand
LT56 All-Purpose LED Retrofit Trim Kit
GTIN
00080083762910
UPC
080083762910
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
5/6" LT4 LED Retrofit Trim Kit
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight
1.1 lb
Weight per each
1.1
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
Energy Star
yes
Mounting
Recessed
standard
UL/cUL Listed 1598 Luminaire;UL Classified;UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;IP56 Rated;California Title 20;California Title 24;EMI/RFI per FCC 47CFR Part 15 B;Energy Star Certified;AIR-TITE (TM) Certified ASTM E283;RoHS Compliant;IECC Compliant;LM79 and/or LM80 Tested
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater San Antonio RDC Area

Location Stock Available
New Braunfels
4 View Store

Distribution Centers

Location Stock Available

M-Z

Location Stock Available
North Austin
7 View Store
Prosper
1 View Store

* All prices subject to change.

Begin Live Chat