BAB2060 - BAB2060 BRKR A

Eaton

  • $105.39 (Each)
  • $105.39 (Each)

  • $1,264.68 (Per 12)

In-Stock: 1 available locally (Waco, TX) (change location)
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
BAB2060
Manufacturer
Eaton
Manufacturer's Part Number
BAB2060
Description
BAB2060 BRKR A
Thermal Magnetic Circuit Breaker, 60 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 4.8 In Overall Height, 3.9 In Overall Length
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 2 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679302606 / 00786679302606
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.39 (Each)
Standard Packaging
$1,264.68 (Per 12)
Stock Availability
Waco
1 (Check another store)
Austin RDC
25
All Stores
1,685
Resources
Images
 
 
BAB2060 - Small Image
 
BAB2060 - Large Image
 
BAB2060 - Large Image
 
BAB2060 - Large Image
 
BAB2060 - Large Image
 
BAB2060 - Large Image
 
BAB2060 - Large Image
360 Images
 
 
BAB2060 - 360 Image
Attachments
 
 
BAB2060 - Specification Sheet
Brochures
 
 
BAB2060 - Brochure
Other Links
 
 
BAB2060 - Other
 
BAB2060 - Other
 
BAB2060 - Other
 
BAB2060 - Other
 
BAB2060 - Other
 
BAB2060 - Other
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
120/240 V ac
Current Rating
60 A
interrupt rating
10 kAIC
Poles
2
Dimensions and Weight
Overall Length
3.9 in
Descriptions
Product Type
Thermal Magnetic Circuit Breaker
Long Description
Thermal Magnetic Circuit Breaker, 60 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V ac, 4.8 in Overall Height, 3.9 in Overall Length
Features
Eaton’s assembled panelboards are designed for sequence phase connection of branch circuit devices. This allows complete flexibility of circuit arrangement (single-, two- or three-pole) to allow balance of the electrical load on each phase. Sturdy, rigid chassis assembly ensures accurate alignment of interior with panel front;prevents flexing and minimizes possibility of loosening or damage to current carrying parts during and after installation. Four-point in-and-out adjustment of panel interioris provide
Short Description
2P Thermal Magnetic Circuit Breaker, 60 A, 120/240 VAC
Description
BAB2060 BRKR A
Special Features
Bolt-on mounting
extra long description
ETN BAB2060 BAB2060 BRKR A
Additional Information
Tripping Mechanism
Non-Interchangeable
Mounting Type
Bolt-On
Overall Height
4.8 in
for use with
Circuit Protection
Standards Met
UL Listed;CSA Certified;IGCC Standards 4897
circuit breaker type
Thermal Magnetic Circuit Breaker
dimensions
3.8000 IN X 2.2000 IN X 4.8000 IN
Manufacturer Information
Brand
Viton(R)
Eaton Corp
Manufacturers Part Number
BAB2060
GTIN
00786679302606
UPC
786679302606
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.65
Carton
1
Package
12
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyOtherDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,685

Location search:
These alternate items can be purchased instead of BAB2060.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of BAB2060.

Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic...
  • Our Part #: BAB2060
  • Waco Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BAB2060
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($105.39) ·
BAB2060 - Eaton Corp

Waco Availability: In Stock

Total Availability: In Stock

Book Price

$105.39

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BAB2060 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BAB2060 Eaton 00786679302606
BAB2060H Eaton 00786679302620
BAB2060I Eaton 00782114312827
CHB260 Eaton 00782113112527
CUHBAB2060 Eaton n/a
GTHQB2160 GENERAL ELECTRIC n/a
1H889 WW GRAINGER n/a
B260 ITE n/a
BQ2B060 ITE n/a
QOB260 Schneider Electric 00785901417026
B260 Siemens 00783643263604
BQ0260 Siemens n/a
BQ2B060 Siemens 00783643102453

* All prices subject to change.

Begin Live Chat