BR240 - Type BR BRKR 40A/2 Pole 120/240V 10K

Eaton

  • $21.76 (Each)
  • $21.76 (Each)

  • $108.80 (Per 5)

  • $544.00 (Per 25)

Availability: In Stock Locally
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
BR240
Manufacturer
Eaton
Manufacturer's Part Number
BR240
Description
Type BR BRKR 40A/2 Pole 120/240V 10K
Standard Trip Circuit Breaker, 40 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 2 In Overall Width
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676363006 / 00786676363006
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.76 (Each)
Carton
$108.80 (Per 5)
Standard Packaging
$544.00 (Per 25)
Resources
Other Links
 
 
BR240 - Other
 
BR240 - Other
Images
 
 
BR240 - Large Image
 
BR240 - Small Image
 
BR240 - Large Image
Attachments
 
 
BR240 - Specification Sheet
Brochures
 
 
BR240 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
40 A
Voltage Rating
120/240 V ac
Poles
Two-pole
interrupt rating
10 kAIC
Dimensions and Weight
Overall Length
3 in
Descriptions
Product Type
Standard Trip Circuit Breaker
Features
A branch feeder type arc fault circuit interrupter is a device intended to mitigate high current arcing faults in the complete circuit, including connected cords. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults.The branch feeder type AFCI is required in the 1999 and 2002 National Electrical Code. The Combination Type AFCI is required in the 2005, 2008, and 2011 National Electrical
Short Description
Standard Trip Circuit Breaker, 40 A, 120/240 VAC
Long Description
Standard Trip Circuit Breaker, 40 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V ac, 3 in Overall Height, 3 in Overall Length, 2 in Overall Width
Description
TYPE BR BRKR 40A/2 POLE 120/240V 10K
extra long description
ETN BR240 Type BR Breaker 40A/2 Pol
Additional Information
circuit breaker type
Standard Trip Circuit Breaker
Tripping Mechanism
Common
Terminal Connection Type
Line and Load Lug
Mounting Type
Plug-On
Overall Height
3 in
Overall Width
2 in
for use with
Type BR Loadcenters
Standards Met
UL Listed 489;Federal Specifications Classification W-C375;IGCC 4813
dimensions
1.9000 IN X 2.9000 IN X 2.5000 IN
Trip Type
Common breaker trip
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR240
GTIN
00786676363006
UPC
786676363006
Taxonomies, Classifications, and Categories
Type
Thermal magnetic circuit breakers
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight per each
0.5
Carton
5
Package
25
Uses, Certifications, and Standards
Application
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat