GHB1020 - 20A GHB 1P BKR

Eaton

  • $92.30 (Each)
  • $92.30 (Each)

Availability: In Stock Locally
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
GHB1020
Manufacturer
Eaton
Manufacturer's Part Number
GHB1020
Description
20A GHB 1P BKR
Molded Case Circuit Breaker, 20 A, Non-Interchangeable Thermal Magnetic Tripping Mechanism, Bolt-On, 277 V Ac;125 V DC, G-Frame Frame, 50/60 HZ, 2.1 In Overall Height, 6.1 In Overall Length
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 1 Pole Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679023624 / 00786679023624
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.30 (Each)
Resources
Other Links
 
 
GHB1020 - Other
 
GHB1020 - Other
 
GHB1020 - Other
 
GHB1020 - Other
 
GHB1020 - Other
Images
 
 
GHB1020 - Large Image
 
GHB1020 - Large Image
 
GHB1020 - Large Image
 
GHB1020 - Small Image
 
GHB1020 - Large Image
 
GHB1020 - Video
Attachments
 
 
GHB1020 - Specification Sheet
Specifications Sheets
 
 
GHB1020 - Specification Sheet
Brochures
 
 
GHB1020 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
14 kAIC
Voltage Rating
277 V ac;125 V dc
Poles
1
Current Rating
20 A
Dimensions and Weight
Overall Length
6.1 in
Descriptions
Product Type
Molded Case Circuit Breaker
Long Description
Molded Case Circuit Breaker, 20 A, Non-Interchangeable Thermal Magnetic Tripping Mechanism, Bolt-On, 277 V ac;125 V dc, G-Frame Frame, 50/60 Hz, 2.1 in Overall Height, 6.1 in Overall Length
Features
Eaton Series C complete molded case circuit breaker, G-frame, GHB, Complete breaker, Fixed thermal, fixed magnetic trip type, Single-pole, 20A, 277 Vac, 125 Vdc, 14 kAIC at 277 Vac, 50/60 Hz.
Short Description
1P Molded Case Circuit Breaker, 20 A, 277 VAC;125 V dc
Description
20A GHB 1P BKR
extra long description
ETN GHB1020 20A GHB 1P BKR
Additional Information
media
Yes
circuit breaker type
Molded Case Circuit Breaker
Tripping Mechanism
Non-Interchangeable Thermal Magnetic
Mounting Type
Bolt-On
Overall Height
2.1 in
Standards Met
UL Listed;Federal Specifications Classification W-C375B
dimensions
2.6300 IN X 1.0000 IN X 4.0000 IN
Trip Type
Fixed thermal, fixed magnetic
Manufacturer Information
Brand
Viton(R)
Manufacturers Part Number
GHB1020
GTIN
00786679023624
UPC
786679023624
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
0.65
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,Federal Specifications Classification W-C375B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat