GMEV32BRDC - Ev Direct Connect Kit 32A BR 2P 40a

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GMEV32BRDC
Manufacturer
Eaton
Manufacturer's Part Number
GMEV32BR-DC
Description
Ev Direct Connect Kit 32A BR 2P 40a
Eaton Green Motion BR Ev Smart Breaker Charger 32A, BR Plug-On 2P, 40amp
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786689667627 / 00786689667627
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
GMEV32BRDC - Large Image
 
GMEV32BRDC - Small Image
Attachments
 
 
GMEV32BRDC - Specification Sheet
Brochures
 
 
GMEV32BRDC - Brochure
Other Links
 
 
GMEV32BRDC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
208-240 Vac
amperage rating
40 A
Descriptions
Features
The future of transportation is electric. While that changes how vehicles are powered, it does not require you to adjust your driving habits or pay a premium on your electric bill. Instead, fast and cost-effective charging is a must. Enter Green Motion EV smart breaker chargers-fast AC charging, powered by smart breakers. Eaton chargers deliver real-time energy insights and enable integration with onsite renewable and energy storage systems to advance smart and sustainable energy systems to power today and
Long Description
Eaton Green Motion BR EV smart breaker charger 32A, BR plug-on 2P, 40Amp
Description
EV DIRECT CONNECT KIT 32A BR 2P 40A
Product Type
Ev Direct Connect Kit 32A, BR 2P 40a
extra long description
ETN GMEV32BR-DC EV Direct Connect K
Additional Information
dimensions
10.6900 IN X 9.5600 IN X 14.6900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GMEV32BR-DC
GTIN
00786689667627
UPC
786689667627
Taxonomies, Classifications, and Categories
Type
BR EV smart breaker charger
Category Description
DISCONNECTS
Packaging
Weight per each
10
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - Aftermarket
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat