PDG2X3T100 - PDG2 Terminal (Steel) 100A 14-1/0 3P

Eaton

  • $56.53 (Each)
  • $56.53 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PDG2X3T100
Manufacturer
Eaton
Manufacturer's Part Number
PDG2X3T100
Description
PDG2 Terminal (Steel) 100A 14-1/0 3P
Eaton Power Defense Molded Case Circuit Breaker Accessory Terminal, Terminal, 100AMP, Three-Pole, #14-1/0 Awg, PD2 Global, Power Defense, Frame J-K, 600 V, Power Defense, Box Terminal, Frame 2
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679609453 / 00786679609453
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.53 (Each)
Resources
Images
 
 
PDG2X3T100 - Small Image
 
PDG2X3T100 - Large Image
 
PDG2X3T100 - Large Image
 
PDG2X3T100 - Large Image
 
PDG2X3T100 - Large Image
360 Images
 
 
PDG2X3T100 - 360 Image
Attachments
 
 
PDG2X3T100 - Specification Sheet
Brochures
 
 
PDG2X3T100 - Brochure
Other Links
 
 
PDG2X3T100 - Other
 
PDG2X3T100 - Other
 
PDG2X3T100 - Other
 
PDG2X3T100 - Other
 
PDG2X3T100 - Other
 
PDG2X3T100 - Other
 
PDG2X3T100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A
Poles
3
Descriptions
Description
PDG2 TERMINAL (STEEL) 100A 14-1/0 3P
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Product Type
PDG2 Box Term (Steel) 100A 14-1/0 3P
extra long description
ETN PDG2X3T100 PDG2 Box Term (Steel
Long Description
Eaton Power Defense molded case circuit breaker accessory terminal, Terminal, 100Amp, Three-pole, #14-1/0 AWG, PD2 Global, Power Defense, Frame J-K, 600 V, Power Defense, Box terminal, Frame 2
Additional Information
dimensions
0.5000 IN X 0.7500 IN X 2.0000 IN
frame
2
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PDG2X3T100
GTIN
00786679609453
UPC
786679609453
Taxonomies, Classifications, and Categories
Category Description
Powerdefense Breakers
Type
Accessory
Packaging
Weight per each
0.07
Carton
1
Uses, Certifications, and Standards
standard
CCC Marked,UL 489,CSA,IEC 60947-2,RoHS Compliant
Application
Generation - Conventional Energy - Conventional EnergyAviationStationary Mach Equip In Factory - RoboticsElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsGeneration - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherVehicles: On-RoadUtility - Substations, Utility Transmission and DistributionVehicles: Vocational - Vehicle: Vocational - OtherMobile Machinery and Equipment - Mobile Machinery and Equipment - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat