PJ18V - Wallplate 2G Toggle/Duplex Poly Mid Iv

Eaton

  • $1.40 (Each)
  • $1.40 (Each)

  • $28.06 (Per 20)

  • $140.31 (Per 100)

  • $280.62 (Per 200)

In-Stock: 1 available locally (Jacksonville, TX) (change location)
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
PJ18V
Manufacturer
Eaton
Manufacturer's Part Number
PJ18V
Description
Wallplate 2G Toggle/Duplex Poly Mid Iv
Combination Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.1000 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751097 / 00032664751097
Weight per unit
0.088 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.40 (Each)
Carton
$28.06 (Per 20)
Standard Packaging
$280.62 (Per 200)
Stock Availability
Jacksonville
1 (Check another store)
Nacogdoches
2
All Stores
1,533
Resources
Images
 
 
PJ18V - Small Image
 
PJ18V - Large Image
 
PJ18V - Video
Attachments
 
 
PJ18V - Specification Sheet
Brochures
 
 
PJ18V - Brochure
Other Links
 
 
PJ18V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Polycarbonate
Material, Color, and Finish
Color
Ivory
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Combination Wall Plate
Description
WALLPLATE 2G TOGGLE/DUPLEX POLY MID IV
Long Description
Combination Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.1000 lb
Features
Mid Size Wallplates - Polycarbonate Combination Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually un
Short Description
2 Gang, Screw Mount, Combination Wall Plate, Ivory, Toggle/Duplex
Special Features
Opening Configuration 0.40 in Width X 0.93 in Height;1.31 in Width X 0.76 in Height
extra long description
EWD PJ18V Wallplate 2G Toggle/Duple
Additional Information
dimensions
4.94 (W) x 4.87 (H) in
Mounting Type
Screw Mount
for use with
Receptacle
package quantity
20 CT;200 PK
Standards Met
RoHS Compliant
Made in USA
yes
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ18V
GTIN
00032664751097
UPC
032664751097
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Combination wallplate
Packaging
Weight
0.1000 lb
Weight per each
0.088
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Commercial;Residential
standard
cULus Listed,UL Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PJ18V.
Jump To:

Similar Items

Similar items are close alternatives to PJ18V, though they may not be 100% alike.

Wall Plate, 2 Gang, 4.7 In, 0.070 In Thickness, Thermoplastic, Ivory, 0.08282 LB
  • Our Part #: TP18I
  • Jacksonville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP18I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($29.14) · 200 ($291.38) ·
TP18I - Pass & Seymour/Legrand

Jacksonville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.46

Each

QTY:
Each
Add
Eaton Combination Wallplate, Ivory, Toggle, Duplex Receptacle Cutout, Thermoset,...
  • Our Part #: 2138V
  • Jacksonville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2138V-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($14.85) · 200 ($297.00) ·
2138V - Eaton Wiring Devices

Jacksonville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.49

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat