PT18MW - 5 BTTN Prog Timer(Min) Unv 1800W 120V WH

Eaton

  • $46.16 (Each)
  • $46.16 (Each)

  • $276.96 (Per 6)
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
PT18MW
Manufacturer
Eaton
Manufacturer's Part Number
PT18M-W
Description
5 BTTN Prog Timer(Min) Unv 1800W 120V WH
Eaton Accell Minute Timer, 5, 10, 15, 30, and 60 Minute Default Settings, 15A, 120V, Wire Leads, Five Button, White, Load Type: Incandescent, Halogen, MLV, Elv, Fluorescent, CFL, Led, Single-Pole, Polycarbonate, 1800W
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664723230 / 00032664723230
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.16 (Each)
Standard Packaging
$276.96 (Per 6)
Resources
Other Links
 
 
PT18MW - Other
 
PT18MW - Other
Images
 
 
PT18MW - Large Image
 
PT18MW - Large Image
 
PT18MW - Large Image
 
PT18MW - Small Image
 
PT18MW - Video
Attachments
 
 
PT18MW - Specification Sheet
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
120 V
amperage rating
15 A
Material
Polycarbonate
Descriptions
Description
5 BTTN PROG TIMER(MIN) UNV 1800W 120V WH
Product Type
5 BTTN Prog Timer(Min) Unv 1800W 120V WH
extra long description
EWD PT18M-W 5 BTTN PROG TIMER(MIN)
Long Description
Eaton Accell minute timer, 5, 10, 15, 30, and 60 minute default settings, 15A, 120V, Wire leads, Five button, White, Load type: Incandescent, halogen, MLV, ELV, fluorescent, CFL, LED, Single-pole, Polycarbonate, 1800W
Special Features
5, 10, 15, 30, and 60 minute default time settings
Features
Eaton’s programmable timers replace a standard switch to help ensure that a light, fan or motor won't be left on too long - saving you time, utility costs, and inconvenience. Programmable in hour and minute intervals and featuring convenient presets, Eaton's timers work with most common lighting loads and are rated up to ¼ HP. Choose from two unique styles with color change kits to complement any home décor.
Additional Information
dimensions
1.8000 IN X 1.3900 IN X 3.8100 IN
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
PT18M-W
GTIN
00032664723230
UPC
032664723230
Taxonomies, Classifications, and Categories
Type
Accell minute timer
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0.001
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
NOM,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat