T1M1UNV105P60F - 60W Led PRGRM DRVR 250-1050MA CC

Fulham

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T1M1UNV105P60F
Manufacturer
Fulham
Manufacturer's Part Number
T1M1UNV105P-60F
Description
60W Led PRGRM DRVR 250-1050MA CC
Workhorse Led - Single Channel - 0-10V Dimming Led Driver - Universal Voltage Input - Programmable 250-1050MA Constant Current Output - 60W Max - Compact Case W/ Terminals - Ip60
Slang Terms

Suggest a New Term
Categories
Ballasts - Led Emergency Drivers Mark as Incorrect
Suggest a New Category
Classification
Dimming Ballasts
UNSPSC
N/A
UPC/GTIN
847098033202 / 10847098033209
Weight per unit
1.078 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
T1M1UNV105P60F - Large Image
Attachments
 
 
T1M1UNV105P60F - Specification Sheet
Other Links
 
 
T1M1UNV105P60F - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Voltage Rating
120 to 277
Wattage
60
Dimensions and Weight
Height
1.22
Width
2.99
Length
4.98
Descriptions
Description
60W LED PRGRM DRVR 250-1050MA CC
Product Type
Driv 60W Unv PRG 1050MA 0-10V
extra long description
FUL T1M1UNV105P-60F DRIV 60W UNV PR
Long Description
WorkHorse LED - Single Channel - 0-10V Dimming LED Driver - Universal Voltage Input - Programmable 250-1050mA Constant Current Output - 60W Max - Compact Case w/ Terminals - IP60
Special Features
High Efficiency
Additional Information
Input Current
0.6A @120V, 0.26A @277V
Power Factor
0.9
dimmable
Yes
Manufacturer Information
Brand
Fulham
Manufacturers Part Number
T1M1UNV105P-60F
sub brand
Work Horse
GTIN
10847098033209
UPC
847098033202
Taxonomies, Classifications, and Categories
Category Description
DIMMING BALLASTS
Type
ELECTRONIC
Packaging
Weight per each
1.078
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial and Residential
Mounting
UNIVERSAL
Frequency Rating
50/60
standard
cULus, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat