0T30 - 250V 30A 2X9/16 K5 Fuse

Mersen

  • $3.95 (Each)
  • $3.95 (Each)

  • $39.50 (Per 10)
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
0T30
Manufacturer
Mersen
Manufacturer's Part Number
OT30
Description
250V 30A 2X9/16 K5 Fuse
Fuse Ot - Class K5 - Fast-Acting 250VAC 250VDC 30A Ferrule Amp-Trap®
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121627 - Power fuse
UPC/GTIN
782001700140 / 00782001700140
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.95 (Each)
Standard Packaging
$39.50 (Per 10)
Resources
Images
 
 
0T30 - Large Image
 
0T30 - Large Image
 
0T30 - Large Image
 
0T30 - Small Image
Attachments
 
 
0T30 - Specification Sheet
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
250
amperage rating
30
interrupt rating
50
connection
Ferrule
Material, Color, and Finish
Body Material
Paper
Dimensions and Weight
Size
2 x 0.56
Descriptions
Description
250V 30A 2X9/16 K5 FUSE
Product Type
Fuse Ot - Class K5 - Fast-Acting 250VAC 250VDC 30A Ferrule
Short Description
250V 30A 2x9/16 K5 FUSE
Features
One-Time OT and OTN general purpose fuses provide low cost protection for feeder and branch-circuits serving lighting, heating, and other non-motor loads. OT and OTN fuses will safely interrupt available short-circuit currents up to 50,000 amperes in all ratings. OT and OTN fuses are not rejection fuses and care should be taken to ensure that replacement fuses do not have lower interrupting ratings than original fuses. OTN(15-60) satisfy the Canadian electrical code requirement for Type P low melting-point
extra long description
Mersen OT30 Fuse OT - Class K5 - Fa
Long Description
Fuse OT - Class K5 - Fast-Acting 250VAC 250VDC 30A Ferrule Amp-Trap®
Special Features
Easy to read imprint label for quick recognition and replacement Low cost for high protection value
Additional Information
AC Voltage Rating
250
DC Voltage Rating
250
class
K-5
Manufacturer Information
Manufacturers Part Number
OT30
Brand
Mersen
sub brand
Amp-Trap®
GTIN
00782001700140
UPC
782001700140
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS K5
Packaging
Weight per each
0.04
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Clip
Application
Feeders Branch circuits Resistive heating Residential and small commercial installations
standard
UL Listed to Standard 248-9 File E2137 CSA Certified to Standard C22.2 No. 248.9 (The Canadian Electrical Code requires these fuses in ratings 15 through 60A to be of the low melting point design use OTN 15-60.) Self-certified for DC per UL248
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat