A14P12 - 12.75X10.88 PNL, 14X12 Encl

Nvent Hoffman

  • $31.55 (Each)
  • $31.55 (Each)

Availability: In Stock Locally
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
A14P12
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A14P12
Description
12.75X10.88 PNL, 14X12 Encl
Panel, Steel, Polyester Powder Paint, White, 12.75 In Overall Length, 10.88 In Overall Width, 2.95 LB
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121103 - Panelboards
UPC/GTIN
783510548001 / 00783510548001
Weight per unit
2.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.55 (Each)
Resources
Images
 
 
A14P12 - Large Image
 
A14P12 - Small Image
Other Links
 
 
A14P12 - Other
 
A14P12 - Other
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
Steel
Material, Color, and Finish
Finish
Polyester Powder Paint
Color
White
Dimensions and Weight
Overall Length
12.75 in
Size
fits 14x12 in
Descriptions
Product Type
Panel
Description
12.75X10.88 PNL,14X12 ENCL
Long Description
Panel, Steel, Polyester Powder Paint, White, 12.75 in Overall Length, 10.88 in Overall Width, 2.95 lb
Features
Steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-in. (2-mm) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.
Short Description
Panel, Steel, Polyester Powder Paint, 12.75 in
extra long description
NVENT HOF A14P12 Panel 12.75x10.88
Additional Information
accessory type
Panel
Mounting Type
Panel Mount
for use with
Junction Boxes
Overall Width
10.88 in
package quantity
1 ct
Standards Met
RoHS Compliant
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A14P12
GTIN
00783510548001
UPC
783510548001
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Industrial Panels and Panel Accessories
Packaging
Weight
2.95 lb
Weight per each
2.95
Carton
1
Uses, Certifications, and Standards
Application
Corrosive Environments; Power Distribution; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat