AS300 - 3" Ot Hole Seal

Nvent Hoffman

  • $58.70 (Each)
  • $58.70 (Each)

  • $587.00 (Per 10)
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
AS300
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
AS300
Description
3" Ot Hole Seal
Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 3.62 In Diameter, 0.6 LB
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
783510597801 / 00783510597801
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.70 (Each)
Standard Packaging
$587.00 (Per 10)
Resources
Images
 
 
AS300 - Large Image
 
AS300 - Small Image
Other Links
 
 
AS300 - Other
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
Steel
Material, Color, and Finish
Finish
Polyester Powder Paint
Color Code
ANSI 61
Color
Gray
Dimensions and Weight
Diameter
3.62 in;92 mm
Size
4.12 Dia. in
Descriptions
Description
3" OT HOLE SEAL
Product Type
Hole Seal
Long Description
Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 3.62 in Diameter, 0.6 lb
Features
Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hoffman Hol-Sealers . Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick.
Short Description
4" Hole Seal, Steel, Polyester Powder Paint
extra long description
NVENT HOF AS300 Hole Seals for 3.00
Additional Information
accessory type
Hole Seal
Mounting Type
Panel Mount
for use with
3 in Conduit Holes
ip rating
IP66
package quantity
1 PK
Standards Met
UL 508A Component Recognized: File No. E61997;CSA File No. 42186;IEC 60529;RoHS Compliant
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
AS300
GTIN
00783510597801
UPC
783510597801
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
External Mounting for Industrial Enclosures
Packaging
Weight
0.6 lb
Weight per each
0.6
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Power Distribution; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat