HF0416414 - IP54 4 In FF 115V 7035

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HF0416414
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
HF0416414
Description
IP54 4 In FF 115V 7035
HF04 Side-Mount Filter Fan, 115V 21CFM, LT Gray
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Enclosure Fans
UNSPSC
40101604 - Fans
UPC/GTIN
783510341923 / 00783510341923
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HF0416414 - Large Image
 
HF0416414 - Small Image
Other Links
 
 
HF0416414 - Other
 
HF0416414 - Other
 
HF0416414 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.1 A
Voltage Rating
115 VAC
Material
Plastic
Material, Color, and Finish
Color
Light Gray
Housing Material
Non-metallic
Color Code
RAL 7035
Finish
Smooth Matte
Dimensions and Weight
Size
4.42 x 4.44 x 3.65 in
Descriptions
Product Type
IP54 4 In FF 115V 7035
extra long description
NVENT HOF HF0416414 IP54 4 in FF 11
Features
HF Side-Mount Filter Fans quickly install into enclosure with a click-fit design; no tools or screws required. Grilles open with the flick of a finger for easy filter replacement.
Description
IP54 4 IN FF 115V 7035
Long Description
HF04 Side-Mount Filter Fan, 115V 21CFM, Lt Gray
Additional Information
nominal voltage
115
flow rate
21 CFM
Manufacturer Information
Brand
Hoffman Enclosures, Inc.
Manufacturers Part Number
HF0416414
GTIN
00783510341923
UPC
783510341923
Taxonomies, Classifications, and Categories
Type
Fans and Filter Fans
Packaging
Weight per each
1.5
Carton
1
Uses, Certifications, and Standards
Application
Controls and Drives; Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat