31010 - Thumb Winder Fish Tape, 50' X 1/8", X .045"

Ideal

  • $23.25 (Each)
  • $23.25 (Each)
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
31010
Manufacturer
Ideal
Manufacturer's Part Number
31-010
Description
Thumb Winder Fish Tape, 50' X 1/8", X .045"
Ideal, Fish Tape, Blued-Steel, Thumb -Winder, Length: 50 FT, Width: 1/8 In, Thickness: 045 In, Tensile Strength: 1600 LB, Tape End: Formed Hook, Material: Highest Grade Carbon Steel, Case Diameter: 7 In
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Fishing Equipment Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/EAN/GTIN
783250310104 / 0783250310104 / 00783250310104
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.25 (Each)
Resources
Images
 
 
31010 - Large Image
 
31010 - Small Image
Brochures
 
 
31010 - Brochure
Other Links
 
 
31010 - Other
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
Carbon Steel
Dimensions and Weight
Width
0.125
Thickness
045
Length
50
Descriptions
Product Type
Fish Tape, Ideal, Blued-Steel, Thumb -Winder, 50.000 FT Len, 1/8
Description
THUMB WINDER FISH TAPE, 50' X 1/8", X .045"
Long Description
IDEAL, Fish Tape, Blued-Steel, Thumb -Winder, Length: 50 FT, Width: 1/8 IN, Thickness: 045 IN, Tensile Strength: 1600 LB, Tape End: Formed Hook, Material: Highest Grade Carbon Steel, Case Diameter: 7 IN
Special Features
Features: Unique Finish Is Non-Oily And Resists Rust; Industry's Straightest Wire; Stiffer For Long Runs; Highest Grade Carbon Steel; Tensile Strength 1,600 LB; Multiple Options In Width, Length And Eyelet For Ease Of Use; Case Diameter: 7 IN
Features
Perfect for longer conduit runs, this fish tape boasts the highest tensile strength, and highest grade carbon steel for professional durability and reliability. The Blued-Steel also provides rust and corrosion resistance for longer life.
extra long description
IDEAL 31-010 Fish Tape,IDEAL,Blued-
Additional Information
Tensile Strength
1600
tape end
Formed Hook
Manufacturer Information
Manufacturers Part Number
31-010
Brand
Ideal
sub brand
Blued-Steel, Thumb -Winder
GTIN
00783250310104
UPC
783250310104
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.64