45615 - Reflex Super T-Stripper

Ideal

  • $25.82 (Each)
  • $25.82 (Each)

Availability: In Stock Locally
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
45615
Manufacturer
Ideal
Manufacturer's Part Number
45-615
Description
Reflex Super T-Stripper
Wire Stripper, Steel, Ergonomic Handle, 0.37 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112151 - Wire-stripping pliers
UPC/EAN/GTIN
783250456154 / 0783250456154 / 00783250456154
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.82 (Each)
Resources
Images
 
 
45615 - Large Image
 
45615 - Small Image
 
45615 - Large Image
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
Steel
Dimensions and Weight
Size
8 - 16 AWG Solid, 10 - 18 AWG Stranded
Descriptions
Product Type
Wire Stripper
Long Description
Wire Stripper, Steel, Ergonomic Handle, 0.37 lb
Features
Invented and manufactured at our Sycamore, Illinois facility, the T(R)-Stripper Wire Stripper line is the leading brand name in the world. Designed for total comfort and wire stripping;the stripper features a Thumb-Valley(TM) thumb guide that offers comfort and focuses on kinetic energy for faster stripping. The textured non-slip grips helps in reducing stress on the hands and the narrow plier nose facilitates holding and twisting of wires in hard-to-reach places. They were specifically designed for size 1
Short Description
Super T-Stripper Wire Stripper, Ergonomic Handle, Steel, 0.37 lb
Special Features
Sleeves that Extend to Stripping Head to Cushion Thumb
Description
REFLEX SUPER T-STRIPPER
extra long description
IDEAL 45-615 SUPER T, REFLEX STRIPP
Additional Information
Handle Type
Ergonomic
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
45-615
Brand
Ideal
sub brand
Reflex Super T-Stripper
GTIN
00783250456154
UPC
783250456154
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Wire Stripper
Packaging
Weight
0.37 lb
Weight per each
0.37