R158000 - IDE

R158000 - VDV Ii

Ideal

  • $157.06 (Each)
  • $157.06 (Each)
Warning icon No longer available or discontinued by the manufacturer.
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    R158000
    Manufacturer
    Ideal
    Manufacturer's Part Number
    R158000
    Description
    VDV Ii
    VDV Ii
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Power & Test Equipment - Network Cable Testers  Mark as Incorrect
    Suggest a New Category
    Classification
    Test Equipment, Testers and Meters
    UNSPSC
    N/A
    UPC/EAN/GTIN
    783250764839 / 0783250764839 / 00783250764839
    Weight per unit
    0.85 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $157.06 (Each)
    Resources
    Images
     
     
    R158000 - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Description
    VDV II
    Product Type
    VDV Ii
    Long Description
    VDV II
    Special Features
    Coax, 6Pin (RJ-11/12), 8Pin (RJ-45) Input Connectors for Copper Cable Testing. Wiremap for Miswires, Split Pairs, Shorts and Opens. Identifies crossover/uplink cables. Analog Tone Generator - 4 selectable tones. Tone by pin, by pair, or by all conductors. Voltage Protection. Unit alerts user to errant/unidentified voltage and prevents damage to tester. Tests Cat 3, Cat 5e, Cat 6, Cat 6A, Cat 7 and STP (shielded) cables. Single Screen Results. All cable tests performed at once with immediate results.
    extra long description
    IDEAL R158000 VDV II
    Additional Information
    display
    COMBINATION SWITCH, WHITE COLOR; UL, CSA APPROVAL; RESIDENTIAL APPLICATION; 120 VAC 15 AMP SINGLE POLE TOGGLE SWITCH TYPE; SIDE WIRING; NO WALL PLATE INCLUDED; NEMA 5-15R 125 VOLT 15 AMP 2-POLE 3-WIRE WITH GROUNDING STRAIGHT BLADE RECEPTACLE TYPE
    Manufacturer Information
    Manufacturers Part Number
    R158000
    Brand
    Ideal
    sub brand
    VDV II
    GTIN
    00783250764839
    UPC
    783250764839
    Taxonomies, Classifications, and Categories
    Category Description
    TEST EQUIPMENT, TESTERS AND METERS
    Type
    Voice, Data and Video Testers
    Availability
    Status
    Inactive
    Packaging
    Weight per each
    0.85
    Carton
    1
    Uses, Certifications, and Standards
    Application
    easy to use cable verification testers that check the integrity of copper cables commonly found in domestic, commercial or industrial voice, data or video installations, including telephone wiring, data network and video/security cabling.
    standard
    RoHS Compliant
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
    Suggest a new slang term for R158000

    Type in the slang term you'd like to suggest.

* All prices subject to change.