Nacogdoches |
0 |
4 |
All Stores |
|
|
|
Vendor |
Eaton Wiring Devices |
Bridgeport |
Catalog Number |
1257 |
1257 |
Manufacturer Number |
N/A |
1257 |
Category |
Unassigned
|
Condubx, Non-Metallic CBL, S. -
Service Entrance CBL Fittings
|
Classification |
Residential Receptacles
|
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
UNSPSC |
-
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
0326642222222 |
00781747012579 |
Weight per package |
0.39 (lbs/each) |
4 (lbs/each) |
Description |
1257 Recp Single Flush 30A 125/250V 3P4W BK
|
1257 2-1/2" Weatherhead
Clamp-On Entrance Cap, 2-1/2 In Trade Size, Aluminum, Plain, 6-3/16 In Length, 7-7/16 In Width, 4 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.09 (Each) |
$61.58 (Each) |
Carton/Reel |
$11.09 (1 Each) |
$61.58 (1 Each) |
Standard Packaging/Reel |
$277.25 (25 Each) |
$61.58 (1 Each) |
|
|
|
Diameter |
- |
1 in (1 Hole);7/8 in (2 Hole);1-5/16 in (3 Hole) |
Length |
- |
6-3/16 in |
Size |
- |
2 1/2 |
Width |
- |
7-7/16 in |
|
Description |
RECP SINGLE FLUSH 30A 125/250V 3P4W BK |
2-1/2" WEATHERHEAD |
extra long description |
- |
BPT 1257 2-1/2" SERV. ENTR. CAP CLA |
Features |
- |
Clamp type entrance cap for rigid conduit and IMC. 1 hole 1" dia.;3 holes 7/8" dia.;3 holes 1 5/16" dia. Listed for use with Rigid/IMC/EMT. |
Long Description |
- |
Clamp-On Entrance Cap, 2-1/2 in Trade Size, Aluminum, Plain, 6-3/16 in Length, 7-7/16 in Width, 4 lb/EA |
Product Type |
- |
Clamp-On Entrance Cap |
Short Description |
- |
Clamp-On Entrance Cap, 2-1/2 in, Aluminum |
Special Features |
- |
1 hole 1" dia., 3 holes 7/8" dia., 3 holes 1-5/16" dia. |
|
Cable Entry |
- |
Phenolic entrance to Aluminum clamp type for Rigid/IMC |
Connection Type |
- |
Clamp-On |
for use with |
- |
Rigid Conduit;IMC Conduit |
includes |
- |
Clamp |
media |
- |
Yes |
Number of Holes |
- |
1;3 |
package quantity |
- |
1 ct |
Standards Met |
- |
UL mA;UL E11259;NEMA FB-1;UL-514B |
|
|
Brand |
Eaton Wiring Devices |
Bridgeport |
Manufacturers Part Number |
- |
1257 |
|
Category Description |
Residential receptacles |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
Type |
- |
Entrance Caps |
|
|
|
Application |
- |
Clamp type entrance cap for rigid conduit and IMC. 1 hole 1" dia.; 3 holes 7/8" dia.; 3 holes 1 5/16" dia. |
standard |
- |
UL |