Nacogdoches |
9 |
0 |
All Stores |
|
|
|
Vendor |
Platinum Tools |
Fluke |
Catalog Number |
3000 |
1ACA1II |
Manufacturer Number |
3000 |
FLUKE1ACA1II |
Category |
Lighting Photocells & Sensors -
Lighting Photocells
|
Testers & Meters -
Testers & Accessories
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Test Equipment, Testers and Multimeters
|
UNSPSC |
39121703 - Cable ties
|
41113637 - Voltage or current meters
|
UPC/EAN/GTIN |
00786261600202 |
00095969290784 |
Weight per package |
0.1 (lbs/each) |
0.28 (lbs/each) |
Description |
3000 Photo Control 120V 1500W SPST Flush Mounting
Flush Mount, 120 V, 1500 W, 1 In Width, 2 In Height, Lexan Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Flush Mount, 0.1 LB/Ea
|
1ACA1II Acv Detector 90-1000V, Eng, L.A. SPN, C. FRN
Electrical Tester, 90 to 1000 V, Led Display, 45 to 405 HZ, Alkaline, Battery Powered, 2 Batteries, Battery Included, Audible/Visual Indication
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$17.91 (Each) |
$46.29 (Each) |
Carton/Reel |
$17.91 (1 Each) |
$46.29 (1 Each) |
Standard Packaging/Reel |
$214.92 (12 Each) |
$555.48 (12 Each) |
|
Material |
LEXAN |
- |
Voltage Rating |
120 V |
90 to 1000 V |
Wattage |
1500 W |
- |
|
|
Height |
2 in |
- |
Size |
.375 Flush Mount |
- |
Width |
1 in |
- |
|
Description |
PHOTO CONTROL 120V 1500W SPST FLUSH MOUNTING |
ACV DETECTOR 90-1000V, ENG, L.A. SPN, C. FRN |
extra long description |
TORK 3000 Hook and Loop, 54'x1/2" |
FLK FLUKE-1AC-A1-II ACV DETECTOR 90 |
Features |
- |
The next generation VoltAlert(TM) AC non-contact voltage testers from Fluke are easy to use – just touch the tip to a terminal strip, outlet, or supply cord. When the tip glows red and the unit beeps, you know there's voltage present. Electricians, maintenance, service, safety personnel, and homeowners can quickly test for energized circuits in the workplace or at home. |
Long Description |
Flush Mount, 120 V, 1500 W, 1 in Width, 2 in Height, Lexan Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Flush Mount, 0.1 lb/EA |
Electrical Tester, 90 to 1000 V, LED Display, 45 to 405 Hz, Alkaline, Battery Powered, 2 Batteries, Battery Included, Audible/Visual Indication |
Product Type |
Flush Mount |
Electrical Tester |
Short Description |
Flush Mount, 120 VAC, 1500 W, Lexan |
Electrical Tester, LED Display, Alkaline Battery |
Special Features |
Flush Mount With Gasket And Nut Supplied |
- |
|
Battery Chemistry Type |
- |
Alkaline |
Battery Included |
- |
Yes |
Display Type |
- |
LED |
for use with |
Pole Lanterns-Lawn Lighting |
- |
includes |
- |
(2) AAA Alkaline Battery |
Indication Type |
- |
Audible/Visual |
Maximum Operating Temperature |
+140 °F |
- |
Minimum Operating Temperature |
-40 °F |
- |
Mounting Type |
Flush Mount |
- |
Number of Batteries |
- |
2 |
package quantity |
1 CT;12 PK |
12 PK;1 CT |
Power Source |
- |
Battery |
Sensor Type |
Cadmium Coated CDS Photocell |
- |
Standards Met |
cULus Listed |
CSA (Canada and US);CE Certified |
supply voltage |
120 Vac |
- |
Switch Type |
SPST |
- |
Timing Range |
2 Minutes |
- |
Warranty |
1 YEAR |
- |
|
Brand |
Nsi Industries |
FLUKE |
Manufacturers Part Number |
3000 |
FLUKE-1AC-A1-II |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
|
|
Application |
- |
Factory Floor;In the Shop;At Home |
Enclosure |
Lexan Housing |
Hard plastic, pen shape |
environmental conditions |
-40 to + 140 F |
- |
Frequency Rating |
50-60 Hz |
45 to 405 Hz |
Mounting |
Flush Mount |
- |
Operating Temperature |
-40 to + 140 F |