Nacogdoches |
1 |
13 |
All Stores |
|
|
|
Vendor |
Nsi |
Nsi |
Catalog Number |
2022 |
2002 |
Manufacturer Number |
2022 |
2002 |
Category |
Lighting Photocells & Sensors -
Lighting Photocells
|
Lighting Photocells & Sensors -
Lighting Photocells
|
Classification |
Time Clocks
|
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
UNSPSC |
39121408 - Mechanical connectors
|
39121613 - Grounding devices or assemblies
|
UPC/EAN/GTIN |
00786261600257 |
00786261600165 |
Weight per package |
0.2 (lbs/each) |
0.2 (lbs/each) |
Description |
2022 208-277V 2000W SPST Conduit Mount Pencil Swivel
1/2" Stem & Swivel Pencil, On 1-5FC/Off 3-15FC, 6"Leads, 208-277V, 3470-4620W Tungsten, 2080-2770VA Ballast, 1040-1385VA Led
|
2002 208-277V 2000W SPST Conduit Mounting With Swivel
Conduit Mount, 208 to 277 V, 2000 W, 4-1/2 In Height, Lexan Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.2 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$46.27 (Each) |
$30.45 (Each) |
Carton/Reel |
$46.27 (1 Each) |
$30.45 (1 Each) |
Standard Packaging/Reel |
$46.27 (1 Each) |
$365.40 (12 Each) |
|
Voltage Rating |
- |
208 to 277 V |
Wattage |
- |
2000 W |
|
|
Height |
- |
4-1/2 in |
Size |
.500 Conduit Mount |
- |
|
Description |
208-277V 2000W SPST CONDUIT MOUNT PENCIL SWIVEL |
208-277V 2000W SPST CONDUIT MOUNTING WITH SWIVEL |
extra long description |
TORK 2022 Nema Panel Lug (2)250-6 |
TORK 2002 30 Crct Stked Neut C/W P1 |
Long Description |
1/2" Stem & Swivel Pencil, On 1-5fc/Off 3-15fc, 6"Leads,208-277V,3470-4620W Tungsten,2080-2770VA Ballast,1040-1385VA LED |
Conduit Mount, 208 to 277 V, 2000 W, 4-1/2 in Height, Lexan Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.2 lb/EA |
Product Type |
Nema Panel Lug (2)250-6 |
Conduit Mount |
Short Description |
- |
Conduit Mount, 208 to 277 V, 2000 W, Lexan With Swivel |
Special Features |
- |
1/2 Conduit Mount - Time Delay On And Off - Cadmium Sulphide Epoxy Coated 1/2 Diameter Cell IN |
|
for use with |
- |
Decorative Ligting |
Maximum Operating Temperature |
- |
+140 °F |
Minimum Operating Temperature |
- |
-40 °F |
Mounting Type |
- |
Conduit Mount |
package quantity |
- |
1 CT;12 PK |
Sensor Type |
- |
Cadmium Coated CDS Photocell |
Standards Met |
- |
cULus Listed |
supply voltage |
208-277 VAC |
208-277 VAC |
Switch Type |
- |
SPST |
Timing Range |
2 Minutes |
2 Minutes |
|
Brand |
NSi |
NSi |
Manufacturers Part Number |
2022 |
2002 |
sub brand |
Photocontrols |
Photocontrols |
|
Category Description |
TIME CLOCKS |
Residential dimmers, motion sensors, controls, & photo cells |
|
|
Enclosure |
Lexan Housing |
Lexan Housing |
environmental conditions |
-40 to + 140 F |
-40 to + 140 F |
Frequency Rating |
50-60 Hz |
50-60 Hz |
Mounting |
Conduit Mount |
Conduit Mount |
Operating Temperature |
-40 to + 140 F |
-40 to + 140 F |