Item Comparison: 653RT, 253RT2

Item

653RT - 1-1/4" Emt Comp Conn Raintight - Eaton

653RT
1-1/4" Emt Comp Conn Raintight

$7.5996 Each

$76.00 (10 Each)

QTY:
Each
Add
253RT2 - 1-1/4" Raintight Diecast Emt Compression Conn - Bridgeport

253RT2
1-1/4" Raintight Diecast Emt Compression Conn

$6.20 Each

$620.00 (100 Each)

QTY:
Each
Add
Nacogdoches 5 60
All Stores 1,400 2,924
Vendor Eaton Bridgeport
Catalog Number 653RT 253RT2
Manufacturer Number 653RT 253-RT2
Category Steel Uninsulated Compression - Steel Uninsulated Straight Com Die Cast Uninsulated Compressi - Die Cast Uninsulated Two Piece
Classification Steel Emt Fittings Diecast Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00784564004390 00781747182531
Weight per package 0.39 (lbs/each) 0.39 (lbs/each)
Description 653RT 1-1/4" Emt Comp Conn Raintight
Emt Compression Connector, 1-1/4 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 0.39 LB/Ea
253RT2 1-1/4" Raintight Diecast Emt Compression Conn
Raintight Connector, 1-1/4 In Trade Size, Zinc Die Cast Material, Emt Compression Connection Orientation, Non-Insulated, 1.850 In Length, 1.878 In Diameter, 0.39 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.60 (Each) $6.20 (Each)
Carton/Reel $76.00 (10 Each) $62.00 (10 Each)
Standard Packaging/Reel $76.00 (10 Each) $620.00 (100 Each)
insulation - None
Material - Zinc Die Cast
Finish Zinc Plated Ball burnish
Diameter - 1.878 in
Length - 1.850 in
Size 1-1/4 in 1-1/4
Description 1-1/4" EMT COMP CONN RAINTIGHT 1-1/4" RAINTIGHT DIECAST EMT COMPRESSION CONN
extra long description MIDWEST 653RT 1 1/4 EMT CMP CONN RA BPT 253-RT2 1-1/4 RAIN TIGHT COMP.
Features Crouse-Hinds series raintight EMT connectors and couplings are used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure. Compression style connector with internal sealing ring and knockout gasket to create a raintight seal when connecting EMT to box or enclosure. Patented.
Long Description EMT Compression Connector, 1-1/4 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 0.39 lb/EA Raintight Connector, 1-1/4 in Trade Size, Zinc Die Cast Material, EMT Compression Connection Orientation, Non-Insulated, 1.850 in Length, 1.878 in Diameter, 0.39 lb/EA
Product Type 1 1/4 Emt CMP Conn Raintight Raintight Connector
Short Description EMT Compression Connector, 1-1/4 in, Straight, Zinc Electro-Plated, Raintight Raintight Connector, 1-1/4 in, Zinc Die-Cast, Compression EMT
Special Features Raintight Raintight
Color/Finish Zinc Electro-Plated Ball Burnished;Mirror Smooth
Connection Orientation Straight EMT Compression
Connector Type - Compression
dimensions 3.6900 IN X 2.6100 IN X 1.2100 IN -
for use with EMT Conduit;Boxes and Enclosures Connecting EMT to Box or Enclosure
Insulated/Non-Insulated Non-Insulated Non-Insulated
media - Yes
package quantity 10 PK 10 PK;1 CT
Standards Met UL E-22132;cUL Listed UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B;CSA LR39354
Made in USA yes yes
Brand Cooper Crouse-Hinds Bridgeport Fittings
Manufacturers Part Number 653RT 253-RT2
Category Description STEEL EMT FITTINGS DIECAST EMT FITTINGS
Type Raintight compression connector CONNECTOR
Trade Size 1-1/4 in 1-1/4
Weight 0.39 lb/EA 0.39 lb/EA
Application Commercial Compression style connector with internal sealing ring and knockout gasket to create a raintight seal when connecting EMT to box or enclosure. Patented
standard UL, cUL UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat