Nacogdoches |
357 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Fluke |
Catalog Number |
325 |
325 |
Manufacturer Number |
325 |
FLUKE-325 |
Category |
Rigid Conduit Fittings -
Plastic
|
Power & Test Equipment -
Test Equipment - Multimeters
|
Classification |
Couplings, Adapters, Reducers, Bushings, & Caps
|
Test Equipment, Testers and Multimeters
|
UNSPSC |
39121312 - Electrical bushing
|
41113637 - Voltage or current meters
|
UPC/EAN/GTIN |
00781747003256 |
00095969623766 |
Weight per package |
0.0183 (lbs/each) |
0.8 (lbs/each) |
Description |
325 1-1/2" Plastic Bushing
Plastic Bushing, 1-1/2 In Trade Size, Gray, Insulated, Straight Connection Orientation, Rigid Connection, 2-3/16 In Width, 1/2 In Height, 2-3/16 In Diameter, +150 °C Operating Temperature, 0.0183 LB/Ea
|
325 400A Ac/DC True RMS Clamp Meter W/Temp
Work With The Best. The Fluke 325 True-RM Clamp Meter Offers Big Features In A Small Form Factor. Fluke Rugged. Fluke Reliable. Fluke Precise. True-RMS Measurements and Optimized Ergonomics Make The 320 Series Clamp Meters The Best General Troubleshooting Tools For Commercial and Residential Electricians. The 323, 324 and 325 Are Designed to Verify The Presence Of Load Current, Ac Voltage and Continuity Of Circuits, Switches, Fuses and Contacts. These Small and Rugged Clamp Meters Are Ideally Suited For Cu
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.66 (Each) |
$491.07 (Each) |
Carton/Reel |
$65.82 (100 Each) |
$491.07 (1 Each) |
Standard Packaging/Reel |
$65.82 (100 Each) |
$491.07 (1 Each) |
|
amperage rating |
- |
40/400 |
Material |
Plastic |
- |
Voltage Rating |
- |
600 |
|
Color |
Gray |
- |
Finish |
NO FINISH |
- |
|
Diameter |
2-3/16 in |
- |
Height |
1/2 in |
- |
Size |
1-1/2 |
- |
Width |
2-3/16 in |
- |
|
Description |
1-1/2" PLASTIC BUSHING |
400A AC/DC TRUE RMS CLAMP METER W/TEMP |
extra long description |
BPT 325 1-1/2" PLASTIC BUSH. |
FLK FLUKE-325 400A AC/DC TRUE RMS C |
Features |
Used with locknut to terminate threaded rigid and IMC to box, or used with connector to prevent damage to wire insulation. Rated 105 degree C. |
- |
Long Description |
Plastic Bushing, 1-1/2 in Trade Size, Gray, Insulated, Straight Connection Orientation, Rigid Connection, 2-3/16 in Width, 1/2 in Height, 2-3/16 in Diameter, +150 °C Operating Temperature, 0.0183 lb/EA |
Work with the best. The Fluke 325 True-rm Clamp Meter offers big features in a small form factor. Fluke rugged. Fluke reliable. Fluke precise. True-rms measurements and optimized ergonomics make the 320 Series Clamp Meters the best general troubleshooting tools for commercial and residential electricians. The 323, 324 and 325 are designed to verify the presence of load current, AC voltage and continuity of circuits, switches, fuses and contacts. These small and rugged clamp meters are ideally suited for cu |
Product Type |
Plastic Bushing |
400A Ac/DC True RMS CLP M W/Temp |
Short Description |
Plastic Bushing, 1-1/2 in, Gray |
- |
Special Features |
Rounded Surface of Bushing |
- |
|
Color/Finish |
Gray |
- |
Connection Orientation |
Straight |
- |
Connection Type |
Rigid |
- |
for use with |
Locknut;Box or Connector |
- |
Insulated/Non-Insulated |
Insulated |
- |
Maximum Operating Temperature |
+150 °C |
- |
media |
Yes |
- |
package quantity |
100 PK;1 CT |
- |
Standards Met |
UL mA;Federal Specification A-A-50553;UL E9391;CSA LR39354;NEMA FB-1;UL UL-514B;RoHS Compliant |
- |
|
|
Brand |
Bridgeport |
FLUKE |
Manufacturers Part Number |
325 |
FLUKE-325 |
|
Category Description |
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
Type |
BUSHING |
- |
|
|
|
Application |
Used with locknut to terminate threaded rigid and IMC to box, or used with connector to prevent damage to wire insulation. Rated 105 degree C. |
- |
Enclosure |
- |
Hard plastic |
Frequency Rating |
- |
5-500 |
standard |
UL |
- |
Temperature Rating |
105?°C |