Nacogdoches |
7 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Rab Lighting Inc |
Catalog Number |
4NWS3C3UNV |
GUS450NWD10 |
Manufacturer Number |
4NWS3C3-UNV |
GUS4-50NW/D10 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Architectural & Specificat -
Led Surface Architectural & SP
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111503 - Wall fixture
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00080083257522 |
00019813424224 |
Weight per package |
4.62 (lbs/each) |
14.1 (lbs/each) |
Description |
4NWS3C3UNV 4' 28W/32W/41W Led Wrap 35K/4K/5K 3800-5300LM Dim
Led Wraparound With Selectable Lumens and CCT, 4 FT, Selectable CCT 3500K-5000K
|
GUS450NWD10 4' 50W Led Wrap 40K 0-10V Dim
Surface Mounts Led Wrap, 120 to 277 V, 0.31 A @120 V;0.19 A @ 208 V;0.17 A @ 240 V;0.14 A @ 277 V, 50 W, Cold Rolled Steel (Housing);Aluminum (Reflector);Acrylic (Lens) Material, White, 4000 K, 83, 100000 H Average Life, Dimmable, 50 to 60 HZ, 4437 LM Brightness (Lumens), 48-3/16 In Length, 9-3/4 In Width, 2-15/16 In Height, 17.9 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$98.00 (Each) |
$161.66 (Each) |
Carton/Reel |
$98.00 (1 Each) |
$161.66 (1 Each) |
Standard Packaging/Reel |
$98.00 (1 Each) |
$161.66 (1 Each) |
|
amperage rating |
N/A |
- |
Current Rating |
- |
0.31 A @120 V;0.19 A @ 208 V;0.17 A @ 240 V;0.14 A @ 277 V |
Lamp Type |
LED |
LED |
Material |
- |
Cold Rolled Steel (Housing);Aluminum (Reflector);Acrylic (Lens) |
Voltage Rating |
120-277V |
120 to 277 v |
Wattage |
33.9W |
50 |
|
Color |
- |
White |
Color Rendering Index |
- |
83 |
color temperature |
- |
4000 K |
Finish |
- |
white |
Style |
(blank) |
- |
|
Height |
- |
2-15/16 in;74.8 mm |
Length |
- |
48-3/16 in;1224 mm |
Width |
- |
9-3/4 in;247.7 mm |
|
Description |
4' 28W/32W/41W LED WRAP 35K/4K/5K 3800-5300LM DIM |
4' 50W LED WRAP 40K 0-10V DIM |
extra long description |
CLS 4NWS3C3-UNV 4FT WRAP 3 LUMEN 3 |
RAB GUS4-50NW/D10 GUS 4FT 50W 4000K |
Features |
- |
The affordable LED GUS is designed to deliver general ambient lighting for surface-mount ceiling/wall or pendant mount applications. Diffusion lens delivers improved visual performance and a more refined look. Replaces traditional 4' linear fluorescent wraparound fixtures. |
Long Description |
LED Wraparound with Selectable Lumens and CCT, 4 ft, Selectable CCT 3500K-5000K |
Surface Mounts LED Wrap, 120 to 277 V, 0.31 A @120 V;0.19 A @ 208 V;0.17 A @ 240 V;0.14 A @ 277 V, 50 W, Cold Rolled Steel (Housing);Aluminum (Reflector);Acrylic (Lens) Material, White, 4000 K, 83, 100000 h Average Life, Dimmable, 50 to 60 Hz, 4437 lm Brightness (Lumens), 48-3/16 in Length, 9-3/4 in Width, 2-15/16 in Height, 17.9 lb |
Product Type |
4FT Wrap 3 Lumen 3 CCT Sel Unv 0-10V Dim |
Surface Mounts LED Wrap |
Short Description |
- |
Surface Mounts LED Wrap, 0.31 A @120 V;0.19 A @ 208 V;0.17 A @ 240 V;0.14 A @ 277 V, 50 W |
Special Features |
Offered in 2' and 4' lengths at 2 1/8" depth |
Energy-efficient, Maintenance-Free |
|
average life |
- |
100000 h |
Brightness (Lumens) |
- |
4437 lm |
dimmable |
- |
Yes |
package quantity |
- |
1 ct |
Standards Met |
- |
DLC Listed;UL Listed |
Total Wattage |
- |
50 W |
|
Brand |
METALUX |
Rab Lighting |
Manufacturers Part Number |
4NWS3C3-UNV |
GUS4-50NW/D10 |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
Wraparound |
GENERAL PURPOSE |
|
|
Application |
lighting |
Surface-Mount Ceiling/Wall or Pendant Mount |
Frequency Rating |
- |
50 to 60 Hz |
Mounting |
Ceiling/Wall Mount |
CEILING |
standard |
ENERGY STAR Qualified;RoHS Compliant;DLC Certified;FCC Certified;California Title 24;ISO Certified;UL/cUL Listed - Damp Location;LM79/LM80 Compliant |
- |
|
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|