Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Superstrut |
Eaton |
Catalog Number |
A1202HS10EG |
B22A120GLV |
Manufacturer Number |
A1202HS 10EG |
B22A120GLV |
Category |
Channel, Strut & Fittings -
Channel & Strut
|
Channel, Strut & Fittings -
Channel & Strut
|
Classification |
Strut Channel
|
Strut Channel
|
UNSPSC |
30101804 - Steel channels
|
30101804 - Steel channels
|
UPC/EAN/GTIN |
00616013098516 |
00781011217303 |
Weight per package |
3.92 (lbs/each) |
3.8 (lbs/each) |
Description |
A1202HS10EG 12G 1-5/8"X1-5/8" 10FT Egal BK to BK HS Strut
Half-Slot Channel, Steel, Silver Galvanized, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 12 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 2 Channels, 392 LB/100
|
B22A120GLV BLTD 1-5/8X3-1/4X120 12GA GLV BK2BK SLD CHNL
Channel, Low Carbon Steel, Pre Galvanized, 10 FT Length, 1-5/8 In Width, 3-1/4 In Height, 12 Awg Thickness, 3.82 LB/FT
|
|
Minimum Order QTY |
10 Units |
10 Units |
Unit/Foot |
$18.56 (Foot) |
$11.73 (Foot) |
Carton/Reel |
$185.57 (10 Feet) |
$117.30 (10 Feet) |
Standard Packaging/Reel |
$4,639.25 (250 Feet) |
$117.30 (10 Feet) |
|
Material |
Steel |
Low Carbon Steel |
|
Finish |
Silver Galvanized |
Pre Galvanized |
material composition |
- |
Cold Formed Low Carbon Steel |
material standard |
- |
ASTM A653 SS |
|
Depth |
1-5/8 In |
3-1/4 In |
Height |
1-5/8 in |
3-1/4 in;82.5 mm |
Length |
10 ft |
10 ft;3.05 m |
Thickness |
12 AWG |
12 AWG;2.6 mm |
Width |
1-5/8 in |
1-5/8 in;41.3 mm |
|
Description |
12G 1-5/8"X1-5/8" 10FT EGAL BK TO BK HS STRUT |
BLTD 1-5/8X3-1/4X120 12GA GLV BK2BK SLD CHNL |
extra long description |
ABB A1202HS 10EG HALF SLOT CHNL BK- |
B-LINE B22A-120GLV CHNL, 1 5/8" X 1 |
Features |
- |
Eaton offers a wide range of back to back and welded configured strut combinations for a variety of support applications. |
Long Description |
Half-Slot Channel, Steel, Silver Galvanized, 10 ft Length, 1-5/8 in Width, 1-5/8 in Height, 12 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 2 Channels, 392 lb/100 |
Channel, Low Carbon Steel, Pre Galvanized, 10 ft Length, 1-5/8 in Width, 3-1/4 in Height, 12 AWG Thickness, 3.82 lb/ft |
Product Type |
Standard Channel |
Channel |
Short Description |
1-5/8" x 1-5/8" Half-Slot Channel, Electro-galvanized Steel, 10 ft, Back to Back |
1 5/8-in. x 3-1/4-in Channel, Low Carbon Steel, 10 ft;3.05 m |
similar brands |
Unistrut |
Unistrut |
Special Features |
The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces |
- |
|
Center Spacing |
2 in |
- |
dimensions |
- |
120.0000 IN X 1.6200 IN X 1.6200 IN |
gauge |
12 Gauge |
12 |
Grade |
- |
33 |
Number of Channels |
2 |
- |
package quantity |
250 CT |
10 PK;1 CT |
slot size |
9/16 x 1-1/8 in |
- |
|
|
Brand |
Thomas & Betts |
Cooper B-Line/Cable Tray |
Manufacturers Part Number |
A1202HS-10EG |
B22A-120GLV |
sub brand |
Superstrut(R) |
- |
|
Category Description |
STRUT CHANNEL |
STRUT CHANNEL |
Type |
Metal Channels |
Strut back-to-back welded channel |
|
|
Weight |
392 lb/100 |
3.82 lb/ft;9.89 kg/m |
|
Application |
Support and Framing |
Nuclear;Pharmaceutical Industry Chemical;Petrochemical |
standard |
- |
Not Applicable |
|
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|