Item Comparison: B22SHA120GLV, A1202HS10EG

Item

B22SHA120GLV - BLTD 1-5/8X3-1/4X120 12GA GLV BK2BK SLTD, 2" CNTR - Eaton

B22SHA120GLV
BLTD 1-5/8X3-1/4X120 12GA GLV BK2BK SLTD, 2" CNTR

$13.63 Foot

$136.30 (10 Feet)

QTY:
Feet
Add
A1202HS10EG - 12G 1-5/8"X1-5/8" 10FT Egal BK to BK HS Strut - Superstrut

A1202HS10EG
12G 1-5/8"X1-5/8" 10FT Egal BK to BK HS Strut

$18.557 Foot

$4,639.25 (250 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 18,730 2,150
Vendor Eaton Superstrut
Catalog Number B22SHA120GLV A1202HS10EG
Manufacturer Number B22SHA-120GLV A1202HS 10EG
Category Channel, Strut & Fittings - Channel & Strut Channel, Strut & Fittings - Channel & Strut
Classification Strut Channel Strut Channel
UNSPSC 30101804 - Steel channels 30101804 - Steel channels
UPC/EAN/GTIN 00781011034450 00616013098516
Weight per package 3.64 (lbs/each) 3.92 (lbs/each)
Description B22SHA120GLV BLTD 1-5/8X3-1/4X120 12GA GLV BK2BK SLTD, 2" CNTR
Eaton B-Line Series Strut Back-to-Back Welded Channel, 1.62" H X 120" L X 1.62" W, Steel, Pre-Galvanized, Sha, 12 Gauge
A1202HS10EG 12G 1-5/8"X1-5/8" 10FT Egal BK to BK HS Strut
Half-Slot Channel, Steel, Silver Galvanized, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 12 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 2 Channels, 392 LB/100
Minimum Order QTY 10 Units 10 Units
Unit/Foot $13.63 (Foot) $18.56 (Foot)
Carton/Reel $136.30 (10 Feet) $185.57 (10 Feet)
Standard Packaging/Reel $136.30 (10 Feet) $4,639.25 (250 Feet)
Material - Steel
Finish Pre-Galvanized Silver Galvanized
material composition Cold Formed Low Carbon Steel -
material standard ASTM A653 -
Depth 3-1/4 In 1-5/8 In
Height - 1-5/8 in
Length 10 ft 10 ft
Thickness - 12 AWG
Width 1-5/8 in 1-5/8 in
Description BLTD 1-5/8X3-1/4X120 12GA GLV BK2BK SLTD, 2" CNTR 12G 1-5/8"X1-5/8" 10FT EGAL BK TO BK HS STRUT
extra long description B-LINE B22SHA-120GLV CHNL, 1 5/8" X ABB A1202HS 10EG HALF SLOT CHNL BK-
Features Eaton offers a wide range of back to back and welded configured strut combinations for a variety of support applications. -
Long Description Eaton B-Line series strut back-to-back welded channel, 1.62" H x 120" L x 1.62" W, Steel, Pre-galvanized, SHA, 12 Gauge Half-Slot Channel, Steel, Silver Galvanized, 10 ft Length, 1-5/8 in Width, 1-5/8 in Height, 12 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 2 Channels, 392 lb/100
Product Type CHNL, 1 5/8" X 1 5/8", B to B, 9/16" X 7/8" Slots, 12 Ga Standard Channel
Short Description - 1-5/8" x 1-5/8" Half-Slot Channel, Electro-galvanized Steel, 10 ft, Back to Back
similar brands Unistrut Unistrut
Special Features 2 In Center Spacing The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces
Center Spacing - 2 in
dimensions 120.0000 IN X 1.6200 IN X 1.6200 IN -
gauge 12 12 Gauge
Number of Channels - 2
package quantity - 250 CT
slot size 1-1/8 In Length X 9/16 In Width 9/16 x 1-1/8 in
Made in USA - yes
Brand EATON B-LINE SERIES Thomas & Betts
Manufacturers Part Number B22SHA-120GLV A1202HS-10EG
sub brand - Superstrut(R)
Category Description STRUT CHANNEL STRUT CHANNEL
Type Strut back-to-back welded channel Metal Channels
minimum qty 10 10
Weight 3.64 Lb/Ft 392 lb/100
Application Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility - OtherUtilityDatacenters - Datacenters - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacen Support and Framing
standard Not Applicable -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat