Item Comparison: BRP120AF, BRN120AF

Item

BRP120AF - BR Combo Afci 1P 20A 10KAIC Plug-On Neutral - Eaton

BRP120AF
BR Combo Afci 1P 20A 10KAIC Plug-On Neutral

$67.13 Each

$1,342.60 (20 Each)

QTY:
Each
Add
BRN120AF - BR Combo Afci 1P 20A 10KAIC Pigtail Neutral - Eaton

BRN120AF
BR Combo Afci 1P 20A 10KAIC Pigtail Neutral

$64.79 Each

$1,295.80 (20 Each)

QTY:
Each
Add
Nacogdoches 57 20
All Stores 35,163 24,088
Vendor Eaton Eaton
Catalog Number BRP120AF BRN120AF
Manufacturer Number BRP120AF BRN120AF
Category Arc Fault Afci Plug - In Circuit Breakers Arc Fault Afci Plug - In Circuit Breakers
Classification Fault Sensing Breakers (Afci/Gfci) Fault Sensing Breakers (Afci/Gfci)
UNSPSC 39121603 - Miniature circuit breakers 39121603 - Miniature circuit breakers
UPC/EAN/GTIN 00786689041021 00786689040895
Weight per package 0.45 (lbs/each) 0.45 (lbs/each)
Description BRP120AF BR Combo Afci 1P 20A 10KAIC Plug-On Neutral
Eaton BR Afci Circuit Breaker, Afci Combination Circuit Breaker, 20A, 10 Kaic, Single-Pole, 120 V, BR, Plug-On, #14-8 Awg Cu/Al, Type BR Loadcenters, Plug-On Neutral
BRN120AF BR Combo Afci 1P 20A 10KAIC Pigtail Neutral
BR Afci, 1P, 20A, 10KAIC, Pigtail
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $67.13 (Each) $64.79 (Each)
Carton/Reel $67.13 (1 Each) $64.79 (1 Each)
Standard Packaging/Reel $1,342.60 (20 Each) $1,295.80 (20 Each)
amperage rating 15 A 20 A
connection Plug-on Plug-on
interrupt rating 10 kAIC 10 kAIC
Poles Single-pole Single-pole
Voltage Rating 120 V 120 V
Description BR COMBO AFCI 1P 20A 10KAIC PLUG-ON NEUTRAL BR COMBO AFCI 1P 20A 10KAIC PIGTAIL NEUTRAL
extra long description ETN BRP120AF BR AFCI, 1P, 20A, 10KA ETN BRN120AF BR AFCI, 1P, 20A, 10KA
Features Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI). Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI).
Long Description Eaton BR AFCI circuit breaker, AFCI Combination circuit breaker, 20A, 10 kAIC, Single-pole, 120 V, BR, Plug-on, #14-8 AWG Cu/Al, Type BR Loadcenters, Plug-on neutral BR AFCI, 1P, 20A, 10KAIC, PIGTAIL
Product Type BR Afci, 1P, 20A, 10KAIC, Pon BR Afci, 1P, 20A, 10KAIC, Pigtail
Special Features - UL only
dimensions - 4.0000 IN X 3.5000 IN X 1.0000 IN
Brand Eaton Eaton
Manufacturers Part Number BRP120AF BRN120AF
Category Description Fault Sensing Breakers (AFCI/GFCI) Fault Sensing Breakers (AFCI/GFCI)
Type AFCI circuit breakers AFCI circuit breakers
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard UL Listed CSA Certified
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat