Item Comparison: KTDDSLEDT884L, C2328X1

Item

KTDDSLEDT884L - 4L 8' Non-Ballasted Strip - Keystone

KTDDSLEDT884L
4L 8' Non-Ballasted Strip

$45.53 Each

$45.53 (1 Each)

QTY:
Each
Add
C2328X1 - 4L 8' Tandem Non-Ballasted Strip Single End Wiring - SPC

C2328X1
4L 8' Tandem Non-Ballasted Strip Single End Wiring

$55.67 Each

$55.67 (1 Each)

QTY:
Each
Add
Nacogdoches 60 0
All Stores 2,061 124
Vendor Keystone SPC
Catalog Number KTDDSLEDT884L C2328X1
Manufacturer Number KT-DDSLEDT8-8-4L-DP N/A
Category Enhanced Commodity Codes - Lighting Unassigned
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC N/A -
UPC/EAN/GTIN 00890949003824 88584923281
Weight per package 10 (lbs/each) 0
Description KTDDSLEDT884L 4L 8' Non-Ballasted Strip
Led Tube Strip Fixture, White, Steel, 22 W, Non Dimmable, 8 FT Length, 4.28 In Width, 5 Yr Warranty, 10 LB
C2328X1 4L 8' Tandem Non-Ballasted Strip Single End Wiring
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $45.53 (Each) $55.67 (Each)
Carton/Reel $45.53 (1 Each) $55.67 (1 Each)
Standard Packaging/Reel $45.53 (1 Each) $55.67 (1 Each)
Ballast Type N/A -
Lamp Type LED -
Material Steel -
Number of Lamps 4 -
Wattage 22 W -
Base Type G13 -
Color White -
color rendering index (cri) N/A -
color temperature N/A -
housing color White -
Length 8 ft -
Width 4.28 in -
Construction N/A -
Description 4L 8' NON-BALLASTED STRIP 4L 8' TANDEM NON-BALLASTED STRIP SINGLE END WIRING
extra long description Key KT-DDSLEDT8-8-4L-DP Surface Mou -
Features Keystone offers LED tube ready solutions for both strip and high bay fixtures. Designed for use with Keystone’s single ended wiring Direct Drive Type B LED tubes, installers bypass the ballast for easy installation. These LED ready fixtures are ideal for indoor highbay, lowbay, warehouse, and general lighting applications. -
Long Description LED Tube Strip Fixture, White, Steel, 22 W, Non Dimmable, 8 ft Length, 4.28 in Width, 5 yr Warranty, 10 lb -
Product Type LED Tube Strip Fixture -
Short Description 4L 9' LED Tube Strip Fixture, White, White -
beam angle N/A -
Circuit Type N/A -
Fixture Type LED Tube Strip Fixture -
Input Voltage N/A -
ip rating N/A -
lumens N/A -
Nominal Length N/A -
Nominal Size 8' Linear -
Output Current N/A -
Output Voltage N/A -
package quantity 4 CT -
Sensor Type N/A -
Standards Met UL Listed;RoHS Compliant -
Warranty 5 yr -
Wire Type N/A -
Brand Keystone Technologies -
Manufacturers Part Number KT-DDSLEDT8-8-4L -
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Weight 10 lb -
Application C Highbay;Lowbay;Warehouse;General Lighting -
Energy Star N -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat