Nacogdoches |
0 |
17 |
All Stores |
|
|
|
Vendor |
Keystone |
SPC |
Catalog Number |
KTDDSLEDT842L |
C232X1 |
Manufacturer Number |
KT-DDSLEDT8-4-2L-DP |
N/A |
Category |
Enhanced Commodity Codes -
Lighting
|
Unassigned
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
N/A
|
-
|
UPC/EAN/GTIN |
00890949003817 |
88584923219 |
Weight per package |
5 (lbs/each) |
0 |
Description |
KTDDSLEDT842L 2L 4' Non-Ballasted Strip
Led Tube Strip Fixture, White, Steel, 22 W, Non Dimmable, 4 FT Length, 4.28 In Width, 5 Yr Warranty, 5 LB
|
C232X1 2L 4' Non-Ballasted Strip Single End Wiring
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$26.44 (Each) |
$34.22 (Each) |
Carton/Reel |
$26.44 (1 Each) |
$34.22 (1 Each) |
Standard Packaging/Reel |
$26.44 (1 Each) |
$34.22 (1 Each) |
|
Ballast Type |
N/A |
- |
Lamp Type |
LED |
- |
Material |
Steel |
- |
Number of Lamps |
2 |
- |
Wattage |
22 W |
- |
|
Base Type |
G13 |
- |
Color |
White |
- |
color rendering index (cri) |
N/A |
- |
color temperature |
N/A |
- |
housing color |
White |
- |
|
Length |
4 ft |
- |
Width |
4.28 in |
- |
|
Construction |
N/A |
- |
Description |
2L 4' NON-BALLASTED STRIP |
2L 4' NON-BALLASTED STRIP SINGLE END WIRING |
extra long description |
Key KT-DDSLEDT8-4-2L-DP Surface Mou |
- |
Features |
Keystone offers LED tube ready solutions for both strip and high bay fixtures. Designed for use with Keystone’s single ended wiring Direct Drive Type B LED tubes, installers bypass the ballast for easy installation. These LED ready fixtures are ideal for indoor highbay, lowbay, warehouse, and general lighting applications. |
- |
Long Description |
LED Tube Strip Fixture, White, Steel, 22 W, Non Dimmable, 4 ft Length, 4.28 in Width, 5 yr Warranty, 5 lb |
- |
Product Type |
LED Tube Strip Fixture |
- |
Short Description |
4L 9' LED Tube Strip Fixture, White, White |
- |
|
beam angle |
N/A |
- |
Circuit Type |
N/A |
- |
Fixture Type |
LED Tube Strip Fixture |
- |
Input Voltage |
N/A |
- |
ip rating |
N/A |
- |
lumens |
N/A |
- |
Nominal Length |
N/A |
- |
Nominal Size |
4' Linear |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
package quantity |
4 CT |
- |
Sensor Type |
N/A |
- |
Standards Met |
UL Listed;RoHS Compliant |
- |
Warranty |
5 yr |
- |
Wire Type |
N/A |
- |
|
Brand |
Keystone Technologies |
- |
Manufacturers Part Number |
KT-DDSLEDT8-4-2L |
- |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
|
|
Application |
C Highbay;Lowbay;Warehouse;General Lighting |
- |
Energy Star |
N |