Item Comparison: CA26GV, CA26WV

Item

CA26GV - WP 1G Vert Decorator Cover - Legrand-Pass & Seymour

CA26GV
WP 1G Vert Decorator Cover

$5.8501 Each

$81.90 (14 Each)

QTY:
Each
Add
CA26WV - WP 1G Vert Decorator Cover White - Legrand-Pass & Seymour

CA26WV
WP 1G Vert Decorator Cover White

$5.8501 Each

$81.90 (14 Each)

QTY:
Each
Add
Nacogdoches 131 28
All Stores 1,405 153
Vendor Legrand-Pass & Seymour Legrand-Pass & Seymour
Catalog Number CA26GV CA26WV
Manufacturer Number CA26GV CA26WV
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121302 - Enclosure plates or covers 39121302 - Enclosure plates or covers
UPC/EAN/GTIN 00785007248388 00785007248395
Weight per package 0.3986 (lbs/each) 0.4114 (lbs/each)
Description CA26GV WP 1G Vert Decorator Cover
Weatherproof Cast Cover, 1 Gang, 2.81 (L) X 4.56 (H) In, Box Mount, Heavy-Duty Die-Cast Zinc Material, Gray, 0.4000 LB
CA26WV WP 1G Vert Decorator Cover White
Cast Weatherproof Cover Decorator or Ground Fault Circuit Interruptor Vertical, 1 Self Closing Lid, White
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.85 (Each) $5.85 (Each)
Carton/Reel $5.85 (1 Each) $5.85 (1 Each)
Standard Packaging/Reel $81.90 (14 Each) $81.90 (14 Each)
insulation - Cover
Material Heavy-Duty Die-Cast Zinc Die-Cast Aluminum
Number of Gangs 1 -
Color Gray Gray
Finish Zinc -
Size 2.81 L x 4.56 H 4.6"
Construction - Weatherproof
Description WP 1G VERT DECORATOR COVER WP 1G VERT DECORATOR COVER WHITE
extra long description P&S CA26GV WP 1G VERT DECORATOR COV P&S CA26WV WP 1G VERT DECORATOR COV
Features Cast Weatherproof Cover Decorator or Ground Fault Circuit Interruptor Vertical, 1 Self Closing Lid, Gray -
Long Description Weatherproof Cast Cover, 1 Gang, 2.81 (L) x 4.56 (H) in, Box Mount, Heavy-Duty Die-Cast Zinc Material, Gray, 0.4000 lb Cast Weatherproof Cover Decorator or Ground Fault Circuit Interruptor Vertical, 1 Self Closing Lid, White
Product Type WP 1G Vert Decorator Cover WP 1G Vert Decorator Cover White
Short Description 1 Gang, Weatherproof Cast Cover, Gray, GFCI, Verticle Cover -
Special Features Baked-On Electrostatic Polyester Powder Paint for Superior Scratch and Corrosion Resistance Heavy duty die cast zinc, cord flap gasket
dimensions 2.81 (L) x 4.56 (H) in -
for use with Switch -
Mounting Type Box Mount -
number of outlet 1 1
package quantity 1 ct -
Standards Met CULus Listed;2011 NEC Section 406.9(A);RoHS Compliant -
Brand LEGRAND-PASS & SEYMOUR Pass and Seymour
Manufacturers Part Number CA26-GV CA26WV
sub brand Pass & Seymour Pass & Seymour
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type Weatherproof Cast Cover Weatherproof Cover
Weight 0.4000 lb -
Application Residential;Commercial Industrial
Mounting Weatherproof Box CEILING, WALL
standard cULus UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat