Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appleton |
Catalog Number |
CGB398 |
CG87100S |
Manufacturer Number |
CGB398 |
CG-87100S |
Category |
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Classification |
Cord Connectors & Cord Grips
|
Cord Connectors & Cord Grips
|
UNSPSC |
39121311 - Electrical fittings
|
39121431 - Cable gland connector
|
UPC/EAN/GTIN |
00782274134604 |
00781381449489 |
Weight per package |
1.1 (lbs/each) |
0.41 (lbs/each) |
Description |
CGB398 1" Dia Male Cord Grip (.875-1.000)
Cord Gland, Steel With Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.875 to 1 In Cable/Cord Size, 3 In Length, 2.25 In Diameter, Straight Male Connection, 1 In Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 1.1 LB
|
CG87100S 1" STR CGB Male Cord Grip .875-1.000 Dia
Strain Relief Cord and Cable Connector, Red, Machined Steel (Body/Cap);Neoprene (Sealing Grommet);Steel (Washer);Stainless Steel (Wire Mesh Strain Relief) Material, Series CG Model, 0.875 to 1 In Cable/Cord Size, 0.94 In Length, 1.75 In Diameter, Threaded Hub Connection, 1 In Thread Size, 0.41 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$63.18 (Each) |
$16.25 (Each) |
Carton/Reel |
$63.18 (1 Each) |
$16.25 (1 Each) |
Standard Packaging/Reel |
$315.90 (5 Each) |
$162.55 (10 Each) |
|
connection |
Male NPT |
Threaded Hub |
Material |
Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) |
Machined Steel (Body/Cap);Neoprene (Sealing Grommet);Steel (Washer);Stainless Steel (Wire Mesh Strain Relief) |
|
Color |
- |
Red |
Finish |
Zinc Electroplated With Chromate Coated |
- |
|
Diameter |
2.25 in |
1.75 in;44.5 mm |
Length |
3 in |
0.94 in;23.9 mm |
Size |
1 in |
1 |
|
Description |
1" DIA MALE CORD GRIP (.875-1.000) |
1" STR CGB MALE CORD GRIP .875-1.000 DIA |
extra long description |
CRS-H CGB398 1 NPT MALE CORD/CAB FT |
APP CG-87100S 1 IN STL L-T CRD&CBL |
Features |
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round |
- |
Long Description |
Cord Gland, Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.875 to 1 in Cable/Cord Size, 3 in Length, 2.25 in Diameter, Straight Male Connection, 1 in Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 1.1 lb |
Strain Relief Cord and Cable Connector, Red, Machined Steel (Body/Cap);Neoprene (Sealing Grommet);Steel (Washer);Stainless Steel (Wire Mesh Strain Relief) Material, Series CG Model, 0.875 to 1 in Cable/Cord Size, 0.94 in Length, 1.75 in Diameter, Threaded Hub Connection, 1 in Thread Size, 0.41 lb/EA |
Product Type |
1 NPT Male Cord/Cab FTG Neo Bush |
1 In STL L-T CRD&CBL Conn |
Short Description |
1-1/4" Cord Gland 1.188-1.375 DIA MALE CORD GRIP |
1" Strain Relief Cord and Cable Connector, Red |
Special Features |
Rugged, Durable Construction Protects Cords and Cables from Damage and Compact Design;Weatherproof Seal on Outer Sheath of Cable |
Liquid Tight;Strain Relief |
|
Cable/Cord Size |
0.875 to 1 in |
0.875 to 1 in |
Connection Type |
Straight Male |
Threaded Hub |
dimensions |
3.2100 IN X 2.2500 IN X 2.2500 IN |
- |
Enclosure Type |
Class I Div 2;NEMA 3R;NEMA 4;NEMA 4X |
Class I Div 2;Class II Div 1 and 2;Class III;NEMA 3R |
for use with |
Flexible Cords Including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO, Tray Cable Types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER Cables Steel/Copper Wire Braided Cable Steel Wire Armoured |
Flexible Type Neoprene;Hypalon and PVC Jacketed Power or Control Cord and Cable |
includes |
Standard Neoprene Bushing |
- |
Maximum Operating Temperature |
+40 °C |
- |
Minimum Operating Temperature |
-25 °C |
- |
package quantity |
1 CT;5 PK |
1 CT;10 PK |
Standards Met |
cULus Listed - UL File No. E23223;NEC501.10(B)(4) |
UL Standard: 514B;UL Listed: E14817;CSA Certified: C22.2 No. 18.3;CSA Certified: 065178 |
Thread Size |
1 in |
1 in |
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
CGB398 |
CG-87100S |
Model |
CGB |
Series CG |
|
Category Description |
CORD CONNECTORS & CORD GRIPS |
CORD CONNECTORS & CORD GRIPS |
Type |
Cable gland |
Straight Liquidtight Strain Relief Connector |
|
|
Application |
Hazardous Location;Wet Location |
Provide a Liquidtight and Strain Relief Termination for Flexible Type Neoprene;Hypalon and PVC Jacketed Power or Control Cord and Cable;For use in Wet or Dry Locations Sealing Electrical Connections Against Dust and Dirt;Oil;Water or Other Atmosphere Containing Moisture |
Enclosure |
Class I Div 2 |
- |
nema rating |
- |
3R |
standard |
UL (CANADA AND US), CUL |
Class I, Division 2, Class II, Division 1 And 2 Class III, UL 514B, E14817, CSA C22.2 No. 18.3, 065178 |
Temperature Rating |
-25 To 40 Deg C |
- |
|
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|