Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Wattstopper |
Sensorswitch |
Catalog Number |
CI355 |
CMR9 |
Manufacturer Number |
CI-355 |
CMR9 |
Category |
Lighting Occupancy Sensors & M -
Lighting Occupancy Sensors
|
Lighting Occupancy Sensors & M -
Lighting Occupancy Sensors
|
Classification |
Miscellaneous Residential Devices
|
Commercial Dimmers, Motion Sensors, & Photo Cells
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00754182914333 |
00745975808281 |
Weight per package |
0.45 (lbs/each) |
0.38 (lbs/each) |
Description |
CI355 Pir-Celng Occ SNSR 100-347 Vac, 360
Pir Ceiling Occupancy Sensor 100-347 Vac, Center Mount 360
|
CMR9 Ceiling MNT 360 Sensor Line Volt Pir
Occupancy Sensor, 120/277 V Ac, 800 W (120 V Ac);1200 W (277 V Ac);1500 W (347 V Ac), 360 ° Coverage, Relay Switch, 4.55 In (Dia.) Width, 1.55 In Height, White, 5 Yr Warranty, 6 Oz
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$108.32 (Each) |
$147.70 (Each) |
Carton/Reel |
$108.32 (1 Each) |
$147.70 (1 Each) |
Standard Packaging/Reel |
$4,332.80 (40 Each) |
$147.70 (1 Each) |
|
Material |
- |
Plastic |
Shape |
- |
Round |
Terminal Type |
Neutral Wire |
- |
Voltage Rating |
120/230/277/347 VAC AT 50/60 HZ |
120/277 V ac |
|
Color |
- |
White |
Finish |
white |
Matte |
Lens Material |
- |
Plastic |
|
Height |
- |
1.55 in |
Length |
- |
4.5 |
Size |
4.5 Inch Dia x 1.45 Inch D |
- |
Width |
- |
4.55 in (Dia.) |
|
Additional Information |
Sensitivity Adjustment PIR (High/Low); Light Intensity 10 to 300 Footcandles; Mounting Options 4 Inch Square Junction Box with Double Gang Mud Ring, 4 Inch Octagonal J-Box |
- |
Commodity Description |
LIGHTING OCCUPANCY SENSORS |
- |
Description |
PIR-CELNG OCC SNSR 100-347 VAC,360 |
CEILING MNT 360 SENSOR LINE VOLT PIR |
extra long description |
SENSOR WITH RELAY TYPE; 4.5 INCH DIA X 1.45 INCH D SIZE; WHITE FINISH; CUL APPROVAL; CLASSROOM, COMPUTER ROOM, CONFERENCE ROOM, OPEN OFFICE, STORAGE ROOM APPLICATION; 120/230/277/347 VAC AT 50/60 HZ VOLTAGE RATING; CEILING MOUNTING; NEUTRAL WIRE TERMINAL TYPE; 0 TO 800 W AT 120 VAC (BALLAST/TUNGSTEN/LED), 0 TO 1200 W AT 230/277 VAC (BALLAST/LED), 0 TO 1500 W AT 347 VAC (BALLAST/LED) LOAD RATING; 360 DEG FIELD OF VIEW; PASSIVE INFRARED SENSOR TYPE; 1200 SQ FT AREA COVERAGE; BALLAST/TUNGSTEN/LED, LINE VOLTAG |
LITH CMR 9 Ceiling Mount Sensor, Sm |
Features |
- |
The CMR 9 Series Standard Range 360° occupancy sensor incorporates Passive Infrared (PIR) detection technology into an attractive line powered occupancy sensor that provides amazing sensitivity to small motions (e.g. hand movements) and excellent payback. The CMR 9 is an economical solution for providing automatic lighting control where a wall switch replacement sensor is not applicable. With an integrated line switching relay, the CMR 9 is perfect for applications where locating a power pack is difficult, |
Long Description |
PIR CEILING OCCUPANCY SENSOR 100-347 VAC, CENTER MOUNT 360 |
Occupancy Sensor, 120/277 V ac, 800 W (120 V ac);1200 W (277 V ac);1500 W (347 V ac), 360 ° Coverage, Relay Switch, 4.55 in (Dia.) Width, 1.55 in Height, White, 5 yr Warranty, 6 oz |
Product Type |
Occupancy Sensor |
Occupancy Sensor |
Short Description |
- |
Occupancy Sensor, 120;277 VAC, White |
|
Area Coverage |
1200 SQ FT |
- |
average life |
- |
87,600 |
coverage |
- |
360 ° |
dimmable |
- |
Yes |
Field of View |
360 DEG |
- |
Load Rating |
0 to 800 W at 120 VAC (Ballast/Tungsten/LED), 0 to 1200 W at 230/277 VAC (Ballast/LED), 0 to 1500 W at 347 VAC (Ballast/LED) |
- |
Load Type |
Ballast/Tungsten/LED, Line Voltage |
- |
Maximum Operating Temperature |
- |
60 |
media |
- |
Yes |
package quantity |
- |
96 PL |
pallet quantity |
- |
96 |
Power Rating |
- |
800 W (120 V ac);1200 W (277 V ac);1500 W (347 V ac) |
Power Source |
- |
Hardwired |
sensing range |
- |
360 degrees |
Sensor Type |
PASSIVE INFRARED |
- |
supply voltage |
- |
120, 277 |
Switch Type |
- |
Relay Switch |
Time Delay |
5/10/15/20/30 MIN (FIXED) |
- |
Warranty |
- |
5 yr |
|
|
Brand |
Pass & Seymour |
Lithonia Lighting |
Manufacturers Part Number |
CI-355 |
CMR 9 |
|
Category Description |
Miscellaneous residential devices |
Commercial dimmers, motion sensors, & photo cells |
Type |
SENSOR WITH RELAY |
SENSOR |
|
|
Application |
Classroom, Computer Room, Conference Room, Open Office, Storage Room |
Cafeteria;Classroom;Closet/Storage Room;Conference Room;Examination Room;Hospital;Kitchen;Living Area;Locker Room;Open Office;Patient Room;Private Office;Restroom |
Approval |
CUL |
- |
environmental conditions |
- |
Indoor |
Mounting |
CEILING |
Flush Mount |
standard |
- |
C-UL-US |