Item Comparison: CTAP4020X, CTP25020

Item

CTAP4020X - Cu Comp C-Tap - Panduit

CTAP4020X
Cu Comp C-Tap

$12.4507 Each

$124.51 (10 Each)

QTY:
Each
Add
CTP25020 - GRD Comp C-Tap Conn - Color-Keyed

CTP25020
GRD Comp C-Tap Conn

$77.7849 Each

$77.78 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 628 9
Vendor Panduit Color-Keyed
Catalog Number CTAP4020X CTP25020
Manufacturer Number CTAP4/0-2/0-X CTP25020
Category Solderless Connectors - Large Terminals & Connectors Cable MNGMNT & Prot Devices - Grounding & Bonding Equipment
Classification Power Tool Accessories T&B C Tap Lugs
UNSPSC 46182103 - Grounding hardware 39121428 - Electrical taps
UPC/EAN/GTIN 00074983839490 00786210331096
Weight per package 1 (lbs/each) 0.248 (lbs/each)
Description CTAP4020X Cu Comp C-Tap
C-Type Copper Compression Tap, Non-Insulated, +90 °C Operating Temperature, 1 In Overall Length, Compression Terminal, 35 KV, 1 LB/Ea
CTP25020 GRD Comp C-Tap Conn
E-Z-Ground C-Taps Copper Compression Connector For Cable Range 3/0 STR. - 250 Kcmil, Tap #6 Sol.- 2/0 Awg
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $12.45 (Each) $77.78 (Each)
Carton/Reel $12.45 (1 Each) $77.78 (1 Each)
Standard Packaging/Reel $124.51 (10 Each) $77.78 (1 Each)
Conductor Size - 3/0 AWG - 250 kcmil
Material High Conductivity Copper Copper
Terminal Type Compression -
Clamp Material Copper -
Conductor Material Copper -
Length 1 -
Overall Length 1 in;25.4 mm -
Description CU COMP C-TAP GRD COMP C-TAP CONN
extra long description PAN CTAP4/0-2/0-X StructuredGround™ ABB CTP25020 C-TAP, 3/0-250 MAIN, N
Long Description C-Type Copper Compression Tap, Non-Insulated, +90 °C Operating Temperature, 1 in Overall Length, Compression Terminal, 35 kV, 1 lb/EA E-Z-Ground C-Taps Copper Compression Connector for Cable Range 3/0 Str. - 250 kcmil, Tap #6 Sol.- 2/0 AWG
Product Type C-Type Copper Compression Tap C-Tap, 3/0-250 Main, NO6-2/0 Tap
Short Description C-Type Copper Compression Tap, Non-Insulated, 1 in;25.4 mm, 35 kV, 4/0 awg run -
Special Features Made from Heavy Wall, Extruded, High Conductivity Copper;For Power Connector Applications up to 35kv E-Z-Ground® connectors are designed for direct burial and offer a safe, efficient alternative to exothermic welding products
for use with Grounding and Bonding;Direct Burial in Earth or Concrete -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size 3/0 AWG (Run-Stranded);1/0 AWG (Tap-Stranded) -
Maximum Operating Temperature +90 °C -
Maximum Voltage Rating 35 kV -
Minimum Conductor Size 4/0 AWG (Run-Stranded);2/0 AWG (Tap-Stranded) -
package quantity 10 PK -
Standards Met cULus Listed;UL Listed 486, 467;RoHS Compliant -
Brand Panduit Corporation Blackburn / EZGROUND
Manufacturers Part Number CTAP4020X CTP25020
Category Description POWER TOOL ACCESSORIES T&B C TAP LUGS
Type Compression Tap E-Z-Ground Compression Grounding
Weight 1 lb/EA -
standard UL 467 listed for Grounding and Bonding and UL 486A for electrical connections up to 35kV. UL E3060
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat