Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-On-Q |
Legrand-On-Q |
Catalog Number |
ENP4250 |
ENP4250NA |
Manufacturer Number |
ENP4250 |
ENP4250NA |
Category |
Distribution Devices -
Enclosures & Cabinets
|
Enhanced Commodity Codes -
Wiring Devices
|
Classification |
Weatherproof Boxes & Covers
|
Enclosures & Cabinets
|
UNSPSC |
43223306 - Network system cabinet or enclosure
|
43223306 - Network system cabinet or enclosure
|
UPC/EAN/GTIN |
00804428432326 |
00804428433972 |
Weight per package |
13.6 (lbs/each) |
4.5 (lbs/each) |
Description |
ENP4250 Plastic 42IN Encl W/Hinged Cover
42" Plastic Enclosure With Hinged Cover
|
ENP4250NA Plastic 42 In Encl W/Trim & Hinged Cover
Plastic 42 In Enclosure With Trim Ring and Hinged Door
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$131.69 (Each) |
$163.34 (Each) |
Carton/Reel |
$131.69 (1 Each) |
$163.34 (1 Each) |
Standard Packaging/Reel |
$131.69 (1 Each) |
$163.34 (1 Each) |
|
Material |
HID HAZARDOUS LOCATION LIGHT FIXTURE, POWDER COATED FINISH; UL844, CSA C22.2 APPROVAL; 3/4 INCH RIGID PENDANT MOUNTING; CONSTANT WATTAGE AUTOTRANSFORMER BALLAST TYPE; HIGH PRESSURE SODIUM LAMP TYPE; 250 WATT LAMP WATTAGE |
- |
|
Color |
White, paintable with Rust-Oleum paint for plastic or equivalent |
- |
Finish |
Thermoplastic |
- |
|
Depth |
6.89 (175) in (mm) |
- |
Height |
6.89 in |
- |
Thickness |
0.1 (2.54) in (mm) |
- |
Width |
DEVICE BOX, DEAD END TYPE; 2 MIL RED URETHANE COATED FERROUS METAL INTERIOR, 40 MIL GRAY PVC COATED FERROUS METAL EXTERIOR MATERIAL; SHALLOW SHAPE; 1 INCH HUB SIZE; 1 HUB(S); 2 GANG(S); ETL, UL 514A/D, UL (CANADA AND US), CSA C22.2 APPROVAL |
- |
|
Description |
PLASTIC 42IN ENCL W/HINGED COVER |
PLASTIC 42 IN ENCL W/TRIM & HINGED COVER |
extra long description |
OnQ ENP4250 PLASTIC 42IN ENCL W/HIN |
OnQ ENP4250NA PLASTIC 42 IN ENCL W/ |
Long Description |
42" Plastic Enclosure with Hinged Cover |
Plastic 42 in Enclosure with Trim Ring and Hinged Door |
Product Type |
Plastic 42IN Encl W/Hinged Cover |
Plastic 42 In Encl W/Trim & Hinged Cover |
Special Features |
Centralized distribution for wired & wireless low voltage systems; universal mounting grid is compatible with many 3rd party modules |
- |
|
Cable Entry |
Knockouts located on top and bottom of the enclosure, none on the cover |
- |
frame |
Injection-molded plastic |
- |
|
Brand |
LEGRAND-ON-Q |
LEGRAND-ON-Q |
Manufacturers Part Number |
ENP4250 |
ENP4250NA |
sub brand |
Legrand-On-Q |
- |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
- |
Type |
ABS Plastic enclosure for wired and wireless devices |
- |
|
|
Application |
Residential |
- |
Mounting |
Mounts between wall joists or surface-mount |
- |
Operating Temperature |
32 to 122 F (0 to 50 C) degrees degrees |
- |
standard |
UL, cULus, RoHS |