Item Comparison: GALNIP2XCL, 2XCL

Item

GALNIP2XCL - 2XCL RGD Nip - Ecn-Korns

GALNIP2XCL
2XCL RGD Nip

$5.2549 Each

$131.37 (25 Each)

QTY:
Each
Add
2XCL - 2XCL RGD Nip - SPC

2XCL
2XCL RGD Nip

$5.2549 Each

$5.25 (1 Each)

QTY:
Each
Add
Nacogdoches 58 58
All Stores 4,570 4,570
Vendor Ecn-Korns SPC
Catalog Number GALNIP2XCL 2XCL
Manufacturer Number GALNIP2XCL N/A
Category Elbows, CPLG, Nipples, Running - Steel Unassigned
Classification Rigid Nipples Rigid Nipples
UNSPSC N/A -
UPC/EAN/GTIN 00784011005512 N/A
Weight per package 0.44 (lbs/each) 0
Description GALNIP2XCL 2XCL RGD Nip
2X2 Close Galvanized Nipple
2XCL 2XCL RGD Nip
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.25 (Each) $5.25 (Each)
Carton/Reel $5.25 (1 Each) $5.25 (1 Each)
Standard Packaging/Reel $131.37 (25 Each) $5.25 (1 Each)
Material Steel -
Finish Galvanized -
Length 2 INCH -
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL -
Description 2XCL RGD NIP 2XCL RGD NIP
extra long description MALE THREADED, CLOSE TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 2 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 2.375 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL -
Long Description 2X2 CLOSE GALVANIZED NIPPLE -
Product Type Conduit Nipple -
Applicable Standard ANSI C80.1, NEMA -
End Type THREADED -
Brand ROBROY INDUSTRIES / C.C. KORNS -
Manufacturers Part Number GALNIP2XCL -
Model GALNIP -
Category Description RIGID NIPPLES RIGID NIPPLES
Trade Size 2 INCH -
Status - Inactive
Standard Package 25 PER CARTON -
Approval UL 6, CSA C22.2 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat