Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Keystone Technologies |
Catalog Number |
L27HIDEX39850DG2 |
LED27HIDEX39850D |
Manufacturer Number |
KT-LED27HID-EX39-850-D /G2-DP |
KT-LED27HID-EX39-850-D |
Category |
Led Lamps & Modules -
Led Specialty Lamps & Modules
|
Led Lamps & Modules -
Led Specialty Lamps & Modules
|
Classification |
Led Specialty Lamps & Modules
|
Led Specialty Lamps & Modules
|
UNSPSC |
N/A
|
-
|
UPC/EAN/GTIN |
00890949019504 |
89094901268 |
Weight per package |
0.84 (lbs/each) |
1.93 (lbs/each) |
Description |
L27HIDEX39850DG2 27W Led Hid Repl 50K Mog Base
Hid Replacement Led Lamp, 50000+ H Average Life, EX39 (Mogul) Base Type, 360 ° Beam Angle, 3830 LM Brightness (Lumens), >83 Color Rendering Index, 5000 K Color Temperature, 0.10 A @ 277 V;0.23 A @ 120 V Current Rating, 3.43 In Diameter, Not Dimmable, 8.35 In Height, IP64 Ip Rating, Made In Usa, 16 CT Package Quantity, Culus Listed;DLC Listed;Rohs Compliant, Instant Start Type, 120 to 277 V Ac Voltage Rating, 5 Yr Warranty, 27 W Wattage
|
LED27HIDEX39850D 27W Led Hid RPL 50K 120-277V
27W, 3, 830 Lumen, 100W MH Equiv., IP64, Medium Base 120-277
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$47.59 (Each) |
$47.60 (Each) |
Carton/Reel |
$47.59 (1 Each) |
$47.60 (1 Each) |
Standard Packaging/Reel |
$761.44 (16 Each) |
$47.60 (1 Each) |
|
Ballast Type |
N/A |
- |
Current Rating |
0.23 A @ 120 V;0.10 A @ 277 V |
0.23 Amp at 120 Volt AC, 0.1 Amp at 277 Volt AC |
Number of Lamps |
N/A |
- |
Voltage Rating |
120 to 277 V ac |
120 to 277 Volt AC |
Wattage |
27 W |
27 Watt |
|
Base Type |
EX39 (Mogul) |
Ex39 Mogul |
Color Rendering Index |
>83 |
83 |
color rendering index (cri) |
>80 Deg |
- |
color temperature |
5000 k |
- |
Color Temperature in Kelvin |
- |
5000 |
housing color |
N/A |
- |
|
Diameter |
3.43 in |
3.43 INCH |
Height |
8.35 in |
- |
Length |
- |
8.35 Inch |
|
Additional Information |
- |
RoHS Compliant; Equivalent Wattage 100 Watt; Efficacy 142 Lumen per Watt; Enclosure IP64; Visible Light Area 360 Degree; Temperature -20 to 140 Deg F |
Commodity Description |
- |
LED SPECIALTY LAMPS & MODULES |
Construction |
N/A |
- |
Description |
27W LED HID REPL 50K MOG BASE |
27W LED HID RPL 50K 120-277V |
extra long description |
Key KT-LED27HID-EX39-850-D /G2-DP 2 |
- |
Long Description |
HID Replacement LED Lamp, 50000+ h Average Life, EX39 (Mogul) Base Type, 360 ° Beam Angle, 3830 lm Brightness (Lumens), >83 Color Rendering Index, 5000 K Color Temperature, 0.10 A @ 277 V;0.23 A @ 120 V Current Rating, 3.43 in Diameter, Not Dimmable, 8.35 in Height, IP64 IP Rating, Made in USA, 16 CT Package Quantity, cULus Listed;DLC Listed;RoHS Compliant, Instant Start Type, 120 to 277 V ac Voltage Rating, 5 yr Warranty, 27 W Wattage |
27W, 3,830 LUMEN, 100W MH EQUIV., IP64, MEDIUM BASE 120-277 |
Product Type |
HID Replacement LED Lamp |
Led Lamp |
Short Description |
HID Replacement LED Lamp, 27 W, 120 to 277 V ac, 360°, >83 CRI, 5000 K, 3830 lm, 16 CT |
- |
|
average life |
50000+ h |
- |
beam angle |
360 ° |
- |
Brightness (Lumens) |
3830 lm |
- |
Circuit Type |
N/A |
- |
Input Voltage |
120-277V |
- |
Intensity |
- |
3830 Lumen |
ip rating |
IP64 |
- |
Item |
- |
LED Lamp |
lumens |
3915 |
- |
Nominal Length |
N/A |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
package quantity |
16 CT |
- |
Sensor Type |
N/A |
- |
Standards Met |
DLC Listed;cULus Listed;RoHS Compliant |
- |
start type |
Instant |
- |
Warranty |
5 yr |
- |
Wire Type |
N/A |
- |
|
|
Brand |
Keystone |
|
Manufacturers Part Number |
L27HIDEX39850DG2 |
KT-LED27HID-EX39-850-D |
Model |
- |
800 |
|
Category Description |
LED SPECIALTY LAMPS & MODULES |
LED SPECIALTY LAMPS & MODULES |
Type |
- |
Non-Dimmable, HID Replacement LED, 1st Generation, Instant Start |
|
Application |
- |
Enclosed Fixture |
Approval |
- |
UL (Canada and US), DLC |
Energy Star |
Y |