Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Keystone Technologies |
Catalog Number |
L54HIDEX39850DG3 |
LED54HIDEX39850D |
Manufacturer Number |
KT-LED54HID-EX39-850-D /G3-DP |
LED54HIDEX39850D |
Category |
Unassigned
|
Lamps & Bulbs -
Hid High Intensity Discharge L
|
Classification |
Led Specialty Lamps & Modules
|
Led Specialty Lamps & Modules
|
UNSPSC |
N/A
|
-
|
UPC/EAN/GTIN |
00843654123141 |
N/A |
Weight per package |
2.1 (lbs/each) |
2.41 (lbs/each) |
Description |
L54HIDEX39850DG3 *Discontinued* 54W Led Hid Repl 50K Mog Smart Hub
Led Hid Replacement Lamp, 54W, EX39 Base, 5000K, 120-277V Input, Directdrive (Gen 3)
|
LED54HIDEX39850D ***Discontinued--Gen 3 Available***
54W, 7, 660 Lumen, 250W MH Equiv., IP64, Mogul Base 120-277
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$70.28 (Each) |
$68.70 (Each) |
Carton/Reel |
$70.28 (1 Each) |
$68.70 (1 Each) |
Standard Packaging/Reel |
$1,124.48 (16 Each) |
$68.70 (1 Each) |
|
Ballast Type |
N/A |
- |
Current Rating |
- |
0.47 A @ 120 V ac;0.20 A @ 277 V ac |
Number of Lamps |
N/A |
- |
Voltage Rating |
- |
120 to 277 V ac |
Wattage |
54 |
54 W |
|
Base Type |
EX39 |
Ex39 Mogul |
Color Rendering Index |
- |
>83 |
color rendering index (cri) |
>80 Deg |
- |
color temperature |
5000 |
5000 k |
Color Temperature in Kelvin |
- |
5000 |
housing color |
N/A |
- |
|
Diameter |
- |
3.43 in |
Height |
- |
10.70 in |
Length |
- |
10.7 Inch |
|
Additional Information |
- |
RoHS Compliant; Equivalent Wattage 250 Watt; Efficacy 142 Lumen per Watt; Surge Protection 4 Kilovolt; Enclosure IP64; Visible Light Area 360 Degree; Temperature -20 to 140 Deg F |
Commodity Description |
- |
LED SPECIALTY LAMPS & MODULES |
Construction |
N/A |
- |
Description |
54W LED HID REPL 50K MOG BASE SMART HUB ENABLED |
***DISCONTINUED--GEN 3 AVAILABLE*** |
extra long description |
Key KT-LED54HID-EX39-850-D /G3-DP 5 |
- |
Long Description |
LED HID REPLACEMENT LAMP, 54W, EX39 BASE, 5000K, 120-277V INPUT, DIRECTDRIVE (GEN 3) |
54W, 7,660 LUMEN, 250W MH EQUIV., IP64, MOGUL BASE 120-277 |
Product Type |
54W, 7560 Lumen, 250W MH Equiv., Mogul Base, Smart Port Tech |
Led Lamp |
Short Description |
- |
LED HID Lamp, 5000K, 7660 lm, 54W, 120 to 277VAC |
|
average life |
- |
50000+ h |
beam angle |
360 Deg |
360 ° |
Brightness (Lumens) |
- |
7660 lm |
Circuit Type |
N/A |
- |
Input Voltage |
120-277V |
- |
Intensity |
- |
7660 Lumen |
ip rating |
IP40 |
IP64 |
Item |
- |
LED Lamp |
lumens |
8100 |
- |
Nominal Length |
N/A |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
package quantity |
- |
16 PK |
Sensor Type |
N/A |
- |
Standards Met |
- |
DLC Listed;cULus Listed;RoHS Compliant;UL Listed |
start type |
- |
Instant |
Warranty |
- |
5 yr |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
Keystone Technologies |
Manufacturers Part Number |
KT-LED54HID-EX39-850-D /G3-DP |
KT-LED54HID-EX39-850-D |
Model |
- |
800 |
|
Category Description |
LED SPECIALTY LAMPS & MODULES |
LED SPECIALTY LAMPS & MODULES |
Type |
- |
Non-Dimmable, HID Replacement LED, 1st Generation, Instant Start |
|
|
Application |
- |
Bollard, Decorative Lighting, Post Top, High Bay |
Approval |
- |
UL (Canada and US), UL, DLC |
Energy Star |
Y |