Item Comparison: LED50ED23.5M740, LED50ED235M740

Item

LED50ED23.5M740 - *Delisted* 50W Led Hid 40K E26 Line Volt - Ge Current, A Daintree Company

LED50ED23.5M740
*Delisted* 50W Led Hid 40K E26 Line Volt

$81.20 Each

$243.60 (3 Each)

QTY:
Each
Add
LED50ED235M740 - *Delisted* 50W Led Hid 40K E26 Line Volt - Ge Current, A Daintree Company

LED50ED235M740
*Delisted* 50W Led Hid 40K E26 Line Volt

$81.20 Each

$81.20 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 3 3
Vendor Ge Current, A Daintree Company Ge Current, A Daintree Company
Catalog Number LED50ED23.5M740 LED50ED235M740
Manufacturer Number LED50ED23.5M/740 LED50ED23.5M/740
Category Lamps & Bulbs - Hid High Intensity Discharge L Led Lamps & Modules - Led Specialty Lamps & Modules
Classification Led Specialty Lamps & Modules Led Specialty Lamps & Modules
UNSPSC 39112102 - Light emitting diode LED optic lighting 39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN 00043168227797 00043168227797
Weight per package 1.966 (lbs/each) 0
Description LED50ED23.5M740 *Delisted* 50W Led Hid 40K E26 Line Volt
Led Hid Lamp, 4000 K, 7500 LM Brightness (Lumens), 50 W, 120 to 277 V, Clear, 50000 H Average Life, E26 Medium Base, Non Dimmable, 7.7 In Height
LED50ED235M740 *Delisted* 50W Led Hid 40K E26 Line Volt
Ge Led Lamps, 50 WTT, 7500 LM, 4000 K, Non-Dimmable, Medium Screw Base, 50000 HR Average Life
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $81.20 (Each) $81.20 (Each)
Carton/Reel $81.20 (1 Each) $81.20 (1 Each)
Standard Packaging/Reel $243.60 (3 Each) $81.20 (1 Each)
Voltage Rating 120 to 277 v -
Wattage 50 W 50
Base Type E26 Medium -
Color Clear Clear
Color Rendering Index 70 70
color temperature 4000 K -
Finish Clear -
Height 7.7 in -
Overall Length 7.7 7.7
Description *DELISTED* 50W LED HID 40K E26 LINE VOLT *DELISTED* 50W LED HID 40K E26 LINE VOLT
extra long description GEL LED50ED23.5M/740 22779 LED HID GEL LED50ED23.5M/740 22779 LED HID
Long Description LED HID Lamp, 4000 K, 7500 lm Brightness (Lumens), 50 W, 120 to 277 V, Clear, 50000 h Average Life, E26 Medium Base, Non Dimmable, 7.7 in Height GE LED Lamps, 50 WTT, 7500 LM, 4000 K, Non-Dimmable, Medium Screw Base, 50000 HR Average Life
Product Type 22779 Led Hid Lamps 22779 Led Hid Lamps
Short Description LED HID Lamp, 4000K, 7500 lm, 50W, 120 to 277V -
average life 50000 50000
Base Medium Screw Medium Screw
Brightness (Lumens) 7500 lm -
lumens 7500 7500
package quantity 3 CA -
Brand GE Current GE Current, a Daintree company
Manufacturers Part Number LED50ED23.5M740 LED50ED23.5M/740
Category Description LED SPECIALTY LAMPS & MODULES LED SPECIALTY LAMPS & MODULES
Status - Inactive
Application LED HID Replacement Lamps LED HID Replacement Lamps
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat