Nacogdoches |
40 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
PJ26V |
2151V |
Manufacturer Number |
PJ26V |
2151V |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664751431 |
00032664751769 |
Weight per package |
0.05 (lbs/each) |
0.025 (lbs/each) |
Description |
PJ26V Wallplate 1G Decorator Poly Mid Iv
Decorator Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.0600 LB
|
2151V Wallplate 1G Decorator Thermoset STD Iv
Wall Plate, 1 Gang, 2.75 In (W) X 4.5 In (H), Rectangular, Thermoset Plastic, Ivory, Screwless, 0.06 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.79 (Each) |
$0.70 (Each) |
Carton/Reel |
$0.79 (1 Each) |
$0.70 (1 Each) |
Standard Packaging/Reel |
$158.38 (200 Each) |
$140.80 (200 Each) |
|
Material |
Polycarbonate |
Thermoset Plastic |
Number of Gangs |
1 |
1 |
Shape |
- |
Rectangular |
|
Color |
Ivory |
Ivory |
Finish |
Gloss |
Screwless |
|
|
Description |
WALLPLATE 1G DECORATOR POLY MID IV |
WALLPLATE 1G DECORATOR THERMOSET STD IV |
extra long description |
EWD PJ26V Wallplate 1G Decorator Po |
EWD 2151V Wallplate 1G Decorator Th |
Features |
Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually |
Standard Size Wallplates - Thermoset Decorator/GFCI Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided. |
Long Description |
Decorator Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.0600 lb |
Wall Plate, 1 Gang, 2.75 in (W) x 4.5 in (H), Rectangular, Thermoset Plastic, Ivory, Screwless, 0.06 lb |
Product Type |
Wallplate 1G Decorator Poly Mid Iv |
Wallplate 1G Decorator Thermoset STD Iv |
Short Description |
1 Gang, Screw Mount, Decorator Wall Plate, Ivory |
Wall Plate, Duplex Rcpt, Thermoset Plastic, Ivory, 1 Gang, 2.75 in W x4.5 in H;114.3 mm H x 69.8 mmW |
Special Features |
Specification Grade;Opening Configuration 1.31 in Width X 2.64 in Height |
Extensive Line of Non-Flammable Thermoset Plates Provides Flush-Fitting, Warp Resistant Performance |
|
dimensions |
3.12 (W) x 4.87 (H) in |
2.75 in (W) x 4.5 in (H);114.3 mm (H) x 69.8 mm (W) |
for use with |
- |
Old Work Outlet Boxes |
media |
Yes |
Yes |
Mounting Type |
Screw Mount |
Wall Mount |
package quantity |
20 CT;200 PK |
25 CT;200 PK |
Standards Met |
RoHS Compliant |
Federal Specification WP-455;NEMA Standard WD-1;UL Standard 514;NEC Certified;RoHS Compliant;cULus Listed to UL514C, File no. E33216;CSA C22.2 no. 42.1 Certified;Meets UL 94;NAFTA Certified |
|
|
Brand |
Eaton Wiring Devices |
Eaton Wiring Devices |
Manufacturers Part Number |
PJ26V |
2151V-BOX |
|
Category Description |
Residential plates |
Residential plates |
Type |
Decorator / GFCI wallplate |
Decorator / GFCI wallplate |
|
|
Application |
Commercial;Residential |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
nema rating |
- |
NEMA wd-1 |
standard |
UL Listed,cULus Listed,RoHS Compliant |
cULus Listed,UL Listed,NAFTA,RoHS Compliant |